Skip Content

 
PEX and Pipe Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PEX and Pipe Adapter


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemPEX and Pipe Adapter 
  • Body MaterialBronze 
  • PEX Size1/2" 
  • Pipe Size1/2" 
Connection Type
Please Select

Your Filters:

Clear All
SG_Brand
  • PUREFLOW 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
81520
PEX x FNPT

Limited Quantity Available

$3.38 / each

PEX and Pipe Adapter,Bronze,1/2 In
Catalog Page #  NA

Clearance Price $3.38 / each

Price $5.31 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPEX and Pipe Adapter
  • Body MaterialBronze
  • Connection TypePEX x FNPT
  • PEX Size1/2"
  • Pipe Size1/2"
82520
PEX x MNPT

Limited Quantity Available

$1.10 / each

PEX and Pipe Adapter,Bronze,1/2 In
Catalog Page #  NA

Clearance Price $1.10 / each

Price $5.88 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemPEX and Pipe Adapter
  • Body MaterialBronze
  • Connection TypePEX x MNPT
  • PEX Size1/2"
  • Pipe Size1/2"