Skip Content

Copper with Bronze Alloy, PEX Manifold Copper x PEX Connection Type, 1" Inlet Size, 1/2" Outlet Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Copper with Bronze Alloy, PEX Manifold Copper x PEX Connection Type, 1" Inlet Size, 1/2" Outlet Size

Price: NA

Item no longer available


  • Item # 1WPW9
  • Mfr. Model # 65604
  • UNSPSC # 27131601
  • Catalog Page # N/A
  • Shipping Weight 0.82 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPEX Manifold
  • Body MaterialCopper with Bronze Alloy
  • Connection TypeCopper x PEX
  • Number of Inlets2
  • Number of Outlets4
  • Inlet Size1"
  • Outlet Size1/2"
  • Overall Length10-1/4"
  • Max. Pressure80 psi
  • IncludesPEX Press and PEX Crimp
  • StandardsNSF 61
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item has been restricted from sale in the following states: CA, MD and VT.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.