Skip Content

PEX and Sweat Adapter,Low Lead Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

PEX and Sweat Adapter, Low Lead Brass

Price: NA

Item no longer available


  • Item # 5ULW4
  • Mfr. Model # 46645
  • UNSPSC # 40141719
  • Catalog Page # N/A
  • Shipping Weight 0.08 lbs.
Country of Origin MauritiusCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPEX and Sweat Adapter
  • Body MaterialLow Lead Brass
  • Connection TypePEX x Sweat Female
  • PEX Size3/4"
  • Copper Tube Size3/4"
  • Max. Pressure160 psi@73 Degrees F
  • Temp. Range33 Degrees to 200 Degrees F at 80 psi
  • StandardsNSF-61, NSF-61G, NSF U.P. Code, APMO, CSA B 137.5 , CA AB 1953, Vermont Act 193
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.