Skip Content

Paint Roller Frame,Cageless,9 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paint Roller Frame, Cageless, 9 In

Price $19.87 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 14C549
  • Mfr. Model # 140751129
  • UNSPSC # 31211906
  • Catalog Page # 1942
  • Shipping Weight 0.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaint Roller Frame
  • Roller Length9"
  • StyleCageless
  • HandleUniversal Threaded
  • Handle MaterialPlastic
  • Shank MaterialSteel
  • Paint TypeAll Latex and Oil Based Paints
  • FeaturesErgonomic Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cageless roller features a steel shank and an ergonomic handle, for comfortable, all-day use.

Alternate Products

Alternate Search Terms


Rated 1.3 out of 5 by 23reviewers.
Rated 1 out of 5 by Disappointed I've used Purdy products for all my painting projects the last two decades with good results until this purchase. The yellow tube holds water (difficult to remove) after clean up. Luckily, I heard it sloshing inside after cleaning so I to switched to another frame when I started back. The frame fit well in my quick disconnect on my longer ext. pole, but it also states that the frame can be used with other standard threaded extension poles....so I tried that when I needed a shorter pole (no quick disconnect) and the plastic studs at the connecting end broke off after two minutes of use. Roller covers will not stay on either. Poor design. I bought this expecting the quality I have always received from other Purdy products and was let down. May 4, 2015
Rated 1 out of 5 by Return _Waiting_to_happen I have used purdy products for years and have been pleased. This is the worst Purdy product I have ever used. The grey lubricant leaking out is inexcusable! This unit should be returned ASAP! April 9, 2015
Rated 1 out of 5 by Poor quality This is the second one of these I have had but same problem with both grey sludge leaking into paint ended up using the old cage system it's a real shame this is a good idea but needs a lot more work save you money March 31, 2015
Rated 1 out of 5 by Great Idea Poor Design The roller is smooth rolling and would be easy to clean if it were not for the tube filling up with water and paint each time you clean it. I caught myself grabbing my old caged roller frame when my new Purdy cageless frame that I cleaned two days prior started sling watery paint on my new prepared walls. At worst case I wish there was an easy way to open the frame to at least drain the water out. I bought both the 4 inch and the 9 inch with both having the same issue. March 8, 2015
Rated 1 out of 5 by Good Idea - Bad in Practice This looks like it will be easier to clean than the caged frames. Problems arose when the roller covers would NOT stay on. After washing the frame, water continued to leak out. This was was not an inexpensive item and I am very sorry that I purchased it. February 12, 2015
Rated 1 out of 5 by Briefly exceptional before disappointment I am a fan of Purdy products, owning over fifteen Pro-Extra and Chinex brushes that I use for my occasional painting business. I purchased the 9" cageless roller frame about a year ago and only used it once, with great success. In 01/2015, I began a new job and purchased a mini roller frame to see if it would help me work faster.After priming, both Purdy roller frames began seeping old paint/water from where the metal attaches to the yellow roller tube. Not a big deal, I thought, I'll wash and hang differently. While applying the first topcoat, a greyish liquid started showing up on the walls and in my bucket from the same leaky point. This isn't paint, it must be the substance used to lubricate the roller and bearings inside.Fortunately, I noticed this discoloration in time to backroll and remove it. However, I can no longer trust these products because of the threat they pose to my finished product. Despite this, the roller itself has never come loose from the yellow tube as others have mentioned. February 3, 2015
Rated 1 out of 5 by Good idea bad design The roller new works great it puts paint on smooth and has no issue but when you go to wash the roll frame out it seeps water and paint inside. The frame can not come apart to clean inside the cage so when you go to the next project the old color comes out on the newly painted surface. No matter how much you try to get it clean there is no way without the cage being disassembled which this one does not. January 28, 2015
Rated 1 out of 5 by works smooth, rigid frame, easy to clean and good handle BUT two different brands of covers quickly work their way off. required constantattention now to lose the cover. it did come completely off one time with lady customer watching. she must think it's my first day.. like your brushes but I'm going back to my cheaper frames. January 25, 2015
  • 2015-08-30T20:03:31.928-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_23, tr_23
  • loc_en_US, sid_14C549, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.