Skip Content

Paint Roller Cover,9 In,Nap 3/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Paint Roller Cover, 9 In, Nap 3/8 In

Price $7.69 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6YAH7
  • Mfr. Model # 14A670092
  • UNSPSC # 31211917
  • Catalog Page # 1942
  • Shipping Weight 1.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Cover
  • Length 9"
  • Nap 3/8"
  • Cover Material Dralon
  • Core Material Polypropylene
  • Paint Type Water Based, Oil Based
  • Surfaces Smooth to Semi-Smooth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Rated 4 out of 5 by 13reviewers.
Rated 5 out of 5 by long lasting Thanks Purdy for The White Dove Roller Cover , I just love how smoothly it applies the paint and leaves a buttery smooth finish!!! October 13, 2015
Rated 5 out of 5 by quality roller Used these white doves and revolution roller frame on a ceiling job and it turned out beautifully. Their brushes are really great for cutting in too. October 9, 2015
Rated 5 out of 5 by Excellent results We used the 9" 3/8" nap roller we had on hand to complete painting our hallway. We will definitely buy more for our next project. It held more paint than our other rollers and rolled on smooth and like it says lint-free. We did not find any specs to take care of as we were rolling on the paint, and our painted walls look great. Thanks Purdy. October 8, 2015
Rated 5 out of 5 by SMOOTH ...Quality Roller Overall a quality roller. Don't blame bad results on the roller, make sure you're using the right nap and technique to apply the paint. Do the research on the Internet. I've used Purdy for consistent quality results for years. October 8, 2015
Rated 5 out of 5 by Easy Rolling Roller Cover I would recommend to a friend. It was one of the best roller covers that I have used. Easy rolling, low to no drip, great finish! October 8, 2015
Rated 5 out of 5 by Consistent quality from Purdy. It performed like the majority of all Purdy products: a champ.I used a high grade, self priming eggshell finish over a new orange peel texture . Two coats with the White Dove 3/8" nap and it looked like glass. Thanks for the great roller cover Purdy. October 8, 2015
Rated 5 out of 5 by They are the best! I have always had a great experience using Purdy roller covers. They are low drip and roll on smoothly and efficiently. I've tried other rollers and they always fall short. Purdy roller products are outstanding and have excellent value. Perfect ever time I use them. I know I can always count on them for a terrific finish! October 8, 2015
Rated 5 out of 5 by Great product! I really like this roller. It left a smooth finish and no dripping. We love Purdy's products and this is one of my favorites so far. October 8, 2015
  • 2015-11-29 T19:19:54.565-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_6YAH7, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.