Skip Content

Paint Roller Cover,9 In,3/8 Nap,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Paint Roller Cover, 9 In, 3/8 Nap, PK3

Price $12.38 / pkg. of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YAH6
  • Mfr. Model # 14B872000
  • UNSPSC # 31211917
  • Catalog Page # N/A
  • Shipping Weight 0.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Roller Cover
  • Length 9"
  • Nap 3/8"
  • Cover Material Knit Fabric
  • Core Material Polypropylene
  • Paint Type Water Based, Oil Based
  • Surfaces Smooth to Semi-Smooth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Poor quality, wobbles, poor application Rollers are poor quality. They don't hold their shape and feel like a flat tire flopping on your ceiling.They don't track, I could feel the roller wobbling side to side.The application of the paint was uneven and repeating patterns could be seen in the finish.DO NOT BUY THIS PRODUCT March 8, 2015
Rated 1 out of 5 by Very Poor Product I have been using your tools for 40 years and I love the idea of the new bag but the are coming apart. I am painting with latex.I dont know if I got a bad batch or they are a poor roller cover I always promote your brushes. Ilove how they perform, but these covers say lint free and they are coming apart.Please make this right. sincerly johnnie pierce per pierce.s painting and remodeling.also bare with me I am new with a computer Thank you. January 28, 2015
  • 2016-04-27 T23:41:54.768-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6YAH6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.