Skip Content

Paint Brush,3in.,3-3/16in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paint Brush, 3in., 3-3/16in.

Price $33.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YAH3
  • Mfr. Model # 144152130
  • UNSPSC # 31211904
  • Catalog Page # 1938
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaint Brush
  • StyleAngle Sash
  • Size3"
  • Brush Length3-3/16"
  • Overall Length13-1/8"
  • Thickness5/8"
  • FirmnessFirm
  • Handle ColorNatural
  • Paint TypeWater Based, Oil Based
  • Brush MaterialNylon/Polyester
  • Ferrule MaterialStainless Steel
  • Handle MaterialNatural Hardwood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Each Purdy® brush is handcrafted for maximum performance.

The Clearcut™ series features Tynex® nylon and Orel® polyester bristles for superior cutting-in capabilities. Fluted natural hardwood handle. Stainless steel ferrule.

Tynex and Orel are registered trademarks of E. I. du Pont de Nemours and Company.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by clearcut this brush does have great features. i just got one and it holds more paint and also leaves a smooth cut. i recommend this product to any painter May 18, 2014
  • 2015-08-27T19:39:25.447-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6YAH3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.