Skip Content

Size: 2-1/2", Style:  Angle Sash, Paint Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Size: 2-1/2", Style: Angle Sash, Paint Brush

Price $32.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YAH1
  • Mfr. Model # 144152325
  • UNSPSC # 31211904
  • Catalog Page # 1754
  • Shipping Weight 0.3 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Brush
  • Style Angle Sash
  • Size 2-1/2"
  • Brush Length 2-15/16"
  • Overall Length 12-1/2"
  • Thickness 5/8"
  • Firmness Firm
  • Handle Color Natural
  • Paint Type Water Based, Oil Based
  • Brush Material Nylon/Polyester
  • Ferrule Material Brushed Copper
  • Handle Material Natural Hardwood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by This is the brush to buy, forget buying cheap brushes. You get what you pay for. I have started renewing furniture from garage sales and other places. I had to find out the hard way that when you buy a paint brush it really pays to buy a good one. I purchased the Purdy brand because I trusted it. I display my end products at shows where other people are doing the same. I know people ask "What kind of brushes do you use and paint?" Of course I believe that when I put my name on the finished products they look great, no brush strokes and no loosing hair from the brush it self. Take care of your brushes and they take care of you. I look forward to investing in additional brushes and trying the rollers soon. May 15, 2013
Rated 5 out of 5 by this brush is great for all paints etc. I have been painting for 25 yrs. this is the only brush I prefer. bottom line. thank you Purdy. May 7, 2013
  • 2016-05-04 T22:01:53.713-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6YAH1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.