Skip Content

Paint Brush,2-1/2in.,5/8in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paint Brush, 2-1/2in., 5/8in.

Price $33.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YAG8
  • Mfr. Model # 144152725
  • UNSPSC # 31211904
  • Catalog Page # 1938
  • Shipping Weight 0.34 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaint Brush
  • StyleAngle Sash
  • Size2-1/2"
  • Brush Length3-3/16"
  • Overall Length12-3/4"
  • Thickness5/8"
  • FirmnessFirm
  • Handle ColorNatural
  • Paint TypeWater Based, Oil Based
  • Brush MaterialNylon/Polyester
  • Ferrule MaterialStainless Steel
  • Handle MaterialNatural Hardwood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Rated 3.8 out of 5 by 4reviewers.
Rated 5 out of 5 by Best Brush EVER made I've been painting for 13 years and this is the first and only brush I'll ever use. I have tried many others and none compare. Lasts long if you take care of them as well. Finish product with this brush is perfection! Thanks Purdy! January 18, 2015
Rated 5 out of 5 by Simply the best Best brushes I've ever used, and so versatile.Perfect for oil and excellent on stucco also. November 17, 2014
Rated 4 out of 5 by It's a good product Been painting interior/exterior for about 4 years, this line of brushes is very consistent and has never let me down. It's not the GBOAT(greatest brush of all time.) by any means but it gets the job done better than cheapo brushes. It holds paint well, and is easy to clean. To the guy with the frustrated review, try using more paint on your brush each dip or wiping the edges of the brush each dip to prevent it from clumping, also turn down the temperature when applying latex based paints.Good product, would recommend to those who want a quality finish in a reasonable amonut of time. October 20, 2014
Rated 1 out of 5 by Bristles clump and separate Perhaps I am doing something wrong or misapplying the brush, but the bristles clump and separate. Attempted to use this brush with both latex and acrylic paints. Bristle separation makes painting narrow trim pieces especially difficult. Call me frustrated. October 17, 2014
  • 2015-08-02T19:49:31.702-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_6YAG8, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.