Skip Content

Size: 1-1/2", Style:  Angle Sash, Paint Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Size: 1-1/2", Style: Angle Sash, Paint Brush

Price $19.67 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C527
  • Mfr. Model # 144152215
  • UNSPSC # 31211904
  • Catalog Page # 1754
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint Brush
  • Style Angle Sash
  • Size 1-1/2"
  • Brush Length 2-7/16"
  • Overall Length 11-3/8"
  • Thickness 1/2"
  • Firmness Soft
  • Handle Color Natural
  • Paint Type Water Based
  • Brush Material Nylon
  • Ferrule Material Stainless Steel
  • Handle Material Natural Hardwood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 4reviewers.
Rated 1 out of 5 by These brushes are worthless Bought brand new nylox brushes for a project. They were shedding bristles the first time that they touched paint. DO NOT BUY October 28, 2015
Rated 5 out of 5 by great brush I have been using these brushed for a few years now, they have great control for cutting in and they leave very few brush marks. Well worth the investment. October 22, 2014
Rated 5 out of 5 by Better than I imagined! I just picked up this brush to touchup some latex painted trim that had previously been brushed by a pro. I was worried about brush marks given that the trim had some brush marks already from where the pro had painted it, but this thing left almost zero noticeable marks - even better than the pro's brush. Absolutely impressed! September 17, 2014
Rated 5 out of 5 by great brush for water based poly! Awesome finish, highly recommend! I used this brush to get a smooth finish on my corn hole boards Mich better than rolling which I did in the past! December 13, 2013
  • 2016-02-08 T19:57:54.261-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_14C527, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.