Skip Content

Size: 2-1/2", Style:  Flat Sash, Paint Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Size: 2-1/2", Style: Flat Sash, Paint Brush

Price $28.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C524
  • Mfr. Model # 144064325
  • UNSPSC # 31211904
  • Catalog Page # 1754
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each Purdy® brush is handcrafted for maximum performance.

The XL™ series brushes feature a blend of dyed Tynex® nylon and Orel® polyester bristles. They also feature natural hardwood handles and brushed copper ferrules. Though ideal for painting outside in hot, humid conditions, the brushes can also be used for interior projects.

Tynex and Orel are registered trademarks of E. I. du Pont de Nemours and Company.

View More

Technical Specs

  • Item Paint Brush
  • Style Flat Sash
  • Size 2-1/2"
  • Brush Length 2-15/16"
  • Overall Length 12"
  • Thickness 5/8"
  • Firmness Firm
  • Handle Color Natural
  • Paint Type Water Based, Oil Based
  • Brush Material Nylon/Polyester
  • Ferrule Material Brushed Copper
  • Handle Material Natural Hardwood
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.