Skip Content

 
Women's Steel Toe Athletic Style Work Shoes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Women's Steel Toe Athletic Style Work Shoes


Technical Specs

  • Footwear StyleAthletic Low 
  • Metatarsal GuardNo 
  • Toe TypeSteel 
  • GenderWomen's 
  • Footwear Width
  • WaterproofNo 
  • InsulatedNo 
  • Chemical Resisting SoleNo 
  • Electrical Hazard RatedNo 
  • ConductiveNo 
  • Puncture Resistant InsoleNo 
  • Oil Resisting SoleYes 
Predominant Footwear Color
Please Select
Size
Please Select
Height
Please Select
Color
Please Select
Manufacturers Suggested Sole Slip Rating
Please Select
Completely Non Metallic
Please Select
Non-Marking Sole
Please Select
Static Dissipative
Please Select
Metal Chip Resisting Sole
Please Select
Wide Toe Cap
Please Select
Removable Insole
Please Select
Heel Height
Please Select
Upper Boot Material
Please Select
Mark II Slip Test Results- Dairy Tile Wet
Please Select
Mark II Slip Test Results- Dairy Tile Oily Wet
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
40 Products
Compare /
Product #
Mfr.
Model #
Predominant Footwear Color
Size
Height
Color
Manufacturers Suggested Sole Slip Rating
Completely Non Metallic
Non-Marking Sole
Static Dissipative
Metal Chip Resisting Sole
Wide Toe Cap
Removable Insole
Heel Height
Upper Boot Material
Mark II Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Oily Wet
Price
Qty
Please use Qty box to add item(s) to cart.
642825
Black
10
4"
Black/Blue
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 10, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
10
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 10, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
10
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 10, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642825
Black
5
4"
Black/Blue
Good
No
No
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size5
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
5
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size5
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
5
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size5
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642825
Black
6
4"
Black/Blue
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work shoe, Stl, 6 BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
6
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 6, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
6
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 6, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642825
Black
6-1/2
4"
Black/Blue
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 6.5 BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
6-1/2
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 6.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
6-1/2
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 6.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size6-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
842825
Black
7
Black/Blue
Good
No
No
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 7, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapNo
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
7
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 7, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
7
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 7, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642825
Black
7-1/2
4"
Black/Blue
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 7.5, Blk,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
7-1/2
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 7.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
7-1/2
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 7.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size7-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642825
Black
8
4"
Black/Blue
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work shoe, Stl, 8, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
8
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 8, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
8
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 8, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642825
Black
8-1/2
4"
Black/Blue
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 8.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
8-1/2
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 8.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
8-1/2
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 8.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size8-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642825
Black
9
4"
Black/Blue
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 9, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
9
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 9, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
9
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 9, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642825
Black
9-1/2
4"
Black/Blue
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 9.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Blue
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642855
Black
9-1/2
4"
Black/Gray
Good
No
Yes
Yes
No
Yes
Yes
All Leather
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 9.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Gray
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642885
Black
9-1/2
4"
Black/Purple
Good
No
Yes
Yes
No
Yes
Yes
Leather/Mesh
Not Tested
Not Tested

$135.71 / pair

Enter location to check availability
Work Shoe, Stl, 9.5, BLK,PR
Catalog Page #  NA

Price $135.71 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorBlack
  • Toe TypeSteel
  • GenderWomen's
  • Size9-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • Height4"
  • ColorBlack/Purple
  • Manufacturers Suggested Sole Slip RatingGood
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
642865
Gray
10
Gray/Pink
Yes
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athltc Style Wrk Shoes,10C,Gray/Pink,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size10
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicYes
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
642865
Gray
5
Gray/Pink
No
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athletc Style Work Shoes,5C,Gray/Pink,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size5
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
642865
Gray
6
Gray/Pink
No
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athletc Style Work Shoes,6C,Gray/Pink,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size6
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
642865
Gray
6-1/2
Gray/Pink
No
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athltc Style Wrk Shoes,6-1/2C,Gry/Pnk,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size6-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
642865
Gray
7
Gray/Pink
No
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athltc Style Wrk Shoes,7C,Gray/Pink,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size7
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
642865
Gray
7-1/2
Gray/Pink
No
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athltc Style Wrk Shoes,7-1/2C,Gry/Pnk,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size7-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
642865
Gray
8
Gray/Pink
No
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athltc Style Wrk Shoes,8C,Gray/Pink,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size8
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
642865
Gray
8-1/2
Gray/Pink
No
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athltc Style Wrk Shoes,8-1/2C,Gry/Pnk,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size8-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
642865
Gray
9
Gray/Pink
No
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athltc Style Wrk Shoes,9C,Gray/Pink,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size9
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
642865
Gray
9-1/2
Gray/Pink
No
Yes
Yes
No
Yes
Yes
1" or Greater
All Leather
0.6
0.28

$137.14 / pair

Enter location to check availability
Athltc Style Wrk Shoes,9-1/2C,Gry/Pnk,PR
Catalog Page #  NA

Price $137.14 / pair

Technical Specs

  • Footwear StyleAthletic Low
  • Metatarsal GuardNo
  • Predominant Footwear ColorGray
  • Toe TypeSteel
  • GenderWomen's
  • Size9-1/2
  • Footwear WidthC
  • WaterproofNo
  • InsulatedNo
  • ColorGray/Pink
  • Chemical Resisting SoleNo
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeYes
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Heel Height1" or Greater
  • Upper Boot MaterialAll Leather
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Wet0.6
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.28
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms