Skip Content

Diaphragm Metering Pump,30 GPD,100 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diaphragm Metering Pump, 30 GPD, 100 PSI

PULSATRON

Price: $838.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KYG8
  • Mfr. Model # LB64SA-KTC1-G19
  • UNSPSC # 41105105
  • Catalog Page # 3729
  • Shipping Weight 9.37 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Metering Pump
  • Pump TypeDiaphram
  • Max. Flow Rate1.25 gph
  • Max. Pressure100 psi
  • Max. Viscosity1000 CPS
  • Voltage115
  • Self-PrimingYes
  • Suction Lift4 ft.
  • Reproducibility3%
  • Turn Down Ratio100:1
  • Body MaterialABS
  • Tubing MaterialPVC/Polyethylene
  • Seals and O-RingsPTFE
  • Ball MaterialCeramic
  • Diaphragm MaterialPTFE Faced
  • Head and Fitting MaterialPVDF
  • Height9-15/16"
  • Length9-1/2"
  • Width5"
  • Number of Feeds1
  • Cord Length6 ft.
  • Min. Flow Rate2.4 gpd
  • cc/Min.78.9
  • Max. Strokes per Minute125
  • Hz50/60
  • StandardscETLu, ETLsanitary, CE
  • IncludesFoot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, 4 ft. Suction Tubing, 8 ft. Discharge Tubing And 4 ft. Bleed Valve Tubing
  • FeaturesAdjustable Single Head

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • LB64SA-KTC1-G20

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.