Skip Content

Flowmeter,50 GPM,150 PSI,1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Flowmeter, 50 GPM, 150 PSI, 1 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 22RU10
  • Mfr. Model # MTR300-A
  • UNSPSC # 41112501
  • Catalog Page # N/A
  • Shipping Weight 6.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flowmeter
  • Type Inline
  • GPM Max. 50
  • Max. Pressure (PSI) 150
  • Connection Size (In.) 1 MNPT
  • Max. Temp. (F) 105 Degrees
  • Length 15-1/2"
  • Length (In.) 15-1/2
  • Width (In.) 4
  • Height (In.) 4-1/2
  • Housing Material Brass
  • Fitting 1" NPT
  • Flow Range @ GPM of Water .75 to 50
  • Flow Range .75 to 50 gpm
  • Accuracy (%) 1.5
  • Display 6 Digit
  • Master Totalizer 99999.9 gal.
  • Flow Material Water
  • Flow Range (GPM) .75 to 50
  • Max. Reed Switch Current (mA) 24
  • Temp. 105 Degrees F
  • Application Non-Potable Water Only
  • Manufacturers Warranty Length 1 Year
  • For Pipe Size 1"
  • Output Dry Contact
  • Standards AWWA C-708
  • Includes Couplings and Gaskets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.