Skip Content

 
Shrouded Dual Head Dash/Deck Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shrouded Dual Head Dash/Deck Light

PSE AMBER


Technical Specs

  • ItemShrouded Dual Head Dash/Deck Light 
  • MountingSuction Cup 
  • Voltage12/24VDC 
Color
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Features
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Color
Width
Depth
Height
Features
Availability
Price
Qty
XT602AASS
Amber
12-7/8"
4-3/4"
1-3/4"
Retractable Side Guards and Visor

$384.50 / each

Dl Hd Dsh/Dk Light,Shrd,LED,Ambr,12-7/8W
Catalog Page #  NA

Price: $384.50 / each

Technical Specs

  • ItemShrouded Dual Head Dash/Deck Light
  • ColorAmber
  • MountingSuction Cup
  • Voltage12/24VDC
  • Width12-7/8"
  • Depth4-3/4"
  • Height1-3/4"
  • FeaturesRetractable Side Guards and Visor
XT402AASS
Amber
9-7/16"
1-7/8"
1-5/16"
Shock Resistant and Weatherproof

$261.50 / each

Dl Hd Dsh/Dk Light,Shrd,LED,Ambr,9-7/16W
Catalog Page #  NA

Price: $261.50 / each

Technical Specs

  • ItemShrouded Dual Head Dash/Deck Light
  • ColorAmber
  • MountingSuction Cup
  • Voltage12/24VDC
  • Width9-7/16"
  • Depth1-7/8"
  • Height1-5/16"
  • FeaturesShock Resistant and Weatherproof
XT602BBSS
Blue
12-7/8"
4-3/4"
1-3/4"
Retractable Side Guards and Visor

$362.75 / each

Dl Hd Dash/Dk Light,Shrd,LED,Blu,12-7/8W
Catalog Page #  NA

Price: $362.75 / each

Technical Specs

  • ItemShrouded Dual Head Dash/Deck Light
  • ColorBlue
  • MountingSuction Cup
  • Voltage12/24VDC
  • Width12-7/8"
  • Depth4-3/4"
  • Height1-3/4"
  • FeaturesRetractable Side Guards and Visor
XT402BBSS
Blue
9-7/16"
1-7/8"
1-5/16"
Shock Resistant and Weatherproof

$261.50 / each

Dl Hd Dash/Dk Light,Shrd,LED,Blu,9-7/16W
Catalog Page #  NA

Price: $261.50 / each

Technical Specs

  • ItemShrouded Dual Head Dash/Deck Light
  • ColorBlue
  • MountingSuction Cup
  • Voltage12/24VDC
  • Width9-7/16"
  • Depth1-7/8"
  • Height1-5/16"
  • FeaturesShock Resistant and Weatherproof
XT602RRSS
Red
12-7/8"
4-3/4"
1-3/4"
Retractable Side Guards and Visor

$362.75 / each

Dl Hd Dash/Dck Light,Shrd,LED,Rd,12-7/8W
Catalog Page #  NA

Price: $362.75 / each

Technical Specs

  • ItemShrouded Dual Head Dash/Deck Light
  • ColorRed
  • MountingSuction Cup
  • Voltage12/24VDC
  • Width12-7/8"
  • Depth4-3/4"
  • Height1-3/4"
  • FeaturesRetractable Side Guards and Visor
XT402RRSS
Red
9-7/16"
1-7/8"
1-5/16"
Shock Resistant and Weatherproof

$241.75 / each

Dl Hd Dash/Dck Light,Shrd,LED,Rd,9-7/16W
Catalog Page #  NA

Price: $241.75 / each

Technical Specs

  • ItemShrouded Dual Head Dash/Deck Light
  • ColorRed
  • MountingSuction Cup
  • Voltage12/24VDC
  • Width9-7/16"
  • Depth1-7/8"
  • Height1-5/16"
  • FeaturesShock Resistant and Weatherproof