Skip Content

 
Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini Lightbar

PSE AMBER


Technical Specs

  • ItemMini Lightbar 
  • ColorAmber 
  • Number of Heads
Price:$200-$300 
Lamp Type
Please Select
Mounting
Please Select
Length
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Mounting
Length
Flash Type
Flashes per Minute
Availability
Price
Qty
6110MH
Halogen
Magnetic
15-1/2"
Rotating w/Angled Mirror
200

Limited Quantity Available

$209.25 / each

Mini Lightbar,Halogen,Ambr,Mag,15-1/2 In
Catalog Page #  NA

Clearance Price:
$209.25 / each

Price: $232.50 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeHalogen
  • ColorAmber
  • MountingMagnetic
  • Number of Heads2
  • Length15-1/2"
  • Flash TypeRotating w/Angled Mirror
  • Flashes per Minute200
420ASH
Strobe
Magnetic/Suction Cup Mount
16-1/2"
Rotating

$217.00 / each

Beacon 420,Suction,Amber
Catalog Page #  NA

Price: $217.00 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeStrobe
  • ColorAmber
  • MountingMagnetic/Suction Cup Mount
  • Number of Heads2
  • Length16-1/2"
  • Flash TypeRotating