Skip Content

 
Low Profile Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Mini Lightbar


Technical Specs

  • ItemLow Profile Mini Lightbar 
Lamp Type
Please Select
Color
Please Select
Mounting
Please Select
Number of Heads
Please Select
Length
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PSE AMBER 
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Color
Mounting
Number of Heads
Length
Flash Type
Flashes per Minute
Price
Qty
Please use Qty box to add item(s) to cart.
2722A5H
LED
Amber
Permanent
8
22-1/2"
4 Flash Patterns
Variable

$1,013.00 / each

Enter location to check availability
Lo Mini Lightbar,LED,Ambr,Perm,22-1/2 In
Catalog Page #  NA

Price $1,013.00 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPermanent
  • Number of Heads8
  • Length22-1/2"
  • Flash Type4 Flash Patterns
  • Flashes per MinuteVariable
DF23AW1
LED
Amber
Permanent
8
23"
4 Flash Patterns
Variable

$1,157.00 / each

Enter location to check availability
Lo Pro Mini Lightbar,LED,Ambr,Perm,23 In
Catalog Page #  NA

Price $1,157.00 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPermanent
  • Number of Heads8
  • Length23"
  • Flash Type4 Flash Patterns
  • Flashes per MinuteVariable
FX817A
LED
Amber
Permanent/Magnetic
8
17-1/4"
21 Flash Patterns
Variable

$609.50 / each

Enter location to check availability
Lightbar,LED,Amber,Perm/Mag,17-1/4 In
Catalog Page #  1342 

Price $609.50 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPermanent/Magnetic
  • Number of Heads8
  • Length17-1/4"
  • Flash Type21 Flash Patterns
  • Flashes per MinuteVariable
FX817CA
LED
Amber
Permanent/Magnetic
8
17-1/4"
21 Flash Patterns
Variable

$622.00 / each

Enter location to check availability
Lightbar,LED,Amber,Perm/Mag,17-1/4 In
Catalog Page #  1342 

Price $622.00 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPermanent/Magnetic
  • Number of Heads8
  • Length17-1/4"
  • Flash Type21 Flash Patterns
  • Flashes per MinuteVariable
FX817CB
LED
Blue
Permanent/Magnetic
8
17-1/4"
21 Flash Patterns
Variable

$609.50 / each

Enter location to check availability
Mini Lightbar,LED,Blu,Perm/Mag,17-1/4 In
Catalog Page #  NA

Price $609.50 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeLED
  • ColorBlue
  • MountingPermanent/Magnetic
  • Number of Heads8
  • Length17-1/4"
  • Flash Type21 Flash Patterns
  • Flashes per MinuteVariable
FX817B
LED
Blue
Permanent/Magnetic
8
17-1/4"
21 Flash Patterns
Variable

$564.00 / each

Enter location to check availability
Mini Lightbar,LED,Blu,Perm/Mag,17-1/4 In
Catalog Page #  NA

Price $564.00 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeLED
  • ColorBlue
  • MountingPermanent/Magnetic
  • Number of Heads8
  • Length17-1/4"
  • Flash Type21 Flash Patterns
  • Flashes per MinuteVariable
FX817CR
LED
Red
Permanent/Magnetic
8
17-1/4"
21 Flash Patterns
Variable

$609.50 / each

Enter location to check availability
Mini Lightbar,LED,Rd,Perm/Mag,17-1/4 In
Catalog Page #  NA

Price $609.50 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeLED
  • ColorRed
  • MountingPermanent/Magnetic
  • Number of Heads8
  • Length17-1/4"
  • Flash Type21 Flash Patterns
  • Flashes per MinuteVariable
FX817R
LED
Red
Permanent/Magnetic
8
17-1/4"
21 Flash Patterns
Variable

$609.50 / each

Enter location to check availability
Mini Lightbar,LED,Rd,Perm/Mag,17-1/4 In
Catalog Page #  NA

Price $609.50 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeLED
  • ColorRed
  • MountingPermanent/Magnetic
  • Number of Heads8
  • Length17-1/4"
  • Flash Type21 Flash Patterns
  • Flashes per MinuteVariable
6106MHS
Strobe
Amber
Magnetic
2
16"
Rotating
400

$179.55 / each

Enter location to check availability
Strobe Light 2J,Permanent Mount,Amber
Catalog Page #  NA

Clearance Price $179.55 / each

Price $199.50 / each

Technical Specs

  • ItemLow Profile Mini Lightbar
  • Lamp TypeStrobe
  • ColorAmber
  • MountingMagnetic
  • Number of Heads2
  • Length16"
  • Flash TypeRotating
  • Flashes per Minute400
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More