Skip Content

Amber Low Profile Mini Lightbar, LED Lamp Type, Permanent/Magnetic Mounting, Number of Heads: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Amber Low Profile Mini Lightbar, LED Lamp Type, Permanent/Magnetic Mounting, Number of Heads: 8

Price $634.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GPP4
  • Mfr. Model # FX817CA
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 9.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type LED
  • Color Amber
  • Mounting Permanent/Magnetic
  • Number of Heads 8
  • Number of LEDs 60
  • Flash Type 21 Flash Patterns
  • Flashes per Minute Variable
  • Voltage 12VDC
  • Current Drawn 4A
  • Length 17-1/4"
  • Width 10-3/4"
  • Height 3-3/4"
  • Base Material Polycarbonate
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lamp Life 100,000 hr.
  • Standards SAE J1318 Class I, California Title 13
  • Includes Wiring Harness, Magnetic and Permanent Mounting Hardware
  • Manufacturers Warranty Length 5 yr.(LED)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.