Skip Content

 
Low Profile Mini Dual Deck Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Mini Dual Deck Lightbar

PSE AMBER


Technical Specs

  • ItemLow Profile Mini Dual Deck Lightbar 
  • Lamp TypeLED 
  • ColorAmber 
  • MountingPermanent 
  • Number of Heads
  • Length22-1/2" 
  • Flash Type2 Rotating w/Diamond Mirror and 2 Rear LED 
  • Flashes per Minute416 
Price:$600-$700 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
X22LA1H

$663.50 / each

Mini Lightbar,LED,Ambr,Perm,22-1/2 In
Catalog Page #  NA

Price: $663.50 / each

Technical Specs

  • ItemLow Profile Mini Dual Deck Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPermanent
  • Number of Heads4
  • Length22-1/2"
  • Flash Type2 Rotating w/Diamond Mirror and 2 Rear LED
  • Flashes per Minute416