Skip Content

Dual Deck Lightbar,Halogn,Ambr,Perm,47In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dual Deck Lightbar, Halogn, Ambr, Perm, 47In

PSE AMBER

Price: $1,153.00 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 3VJL3
  • Mfr. Model # X393EXH
  • UNSPSC # 25172901
  • Catalog Page # N/A
  • Shipping Weight 29.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemLow Profile Dual Deck Lightbar
  • Lamp TypeHalogen
  • ColorAmber
  • MountingPermanent
  • Number of Heads6
  • Flash TypeRotating w/Diamond Mirrors, 2 27W Flashers, Arrow Stick w/Deluxe Control Head
  • Flashes per Minute800
  • Voltage12VDC
  • Current Drawn27A
  • Length47"
  • Width12-1/4"
  • Height4-1/2"
  • Base MaterialAluminum
  • Housing MaterialAluminum
  • Lens MaterialPolycarbonate
  • Lamp LifeNot Rated
  • StandardsSAE J845 Class I
  • Includes15 ft. Wiring Harness, Mounting Hardware
  • Manufacturers Warranty Length1 yr. (Bulb not Included)
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.