Skip Content

Safety Gate,46-3/4 to 50-1/2 In,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Gate, 46-3/4 to 50-1/2 In, Steel

Price $559.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39L636
  • Mfr. Model # LSG-48-PCY
  • UNSPSC # 24101809
  • Catalog Page # N/A
  • Shipping Weight 31.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adjustable Safety Gate
  • Adjustable Opening 46-3/4" to 50-1/2"
  • Adjustable Width Increment 3-3/4"
  • Material Carbon Steel
  • Finish Powder Coated
  • Color Yellow
  • In Use Height 22-1/4"
  • Gate Swings Right/Left
  • Mounting Pipe, Angle, Channel, Flatbar, Existing Wall
  • Standards OSHA
  • Includes Mounting Hardware
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Gate Mounting

How does this gate mount? Does the gate just bolt to the side posts via a few U-bolts. We want to be able to remove this gate at a later date and not affect our hand rail.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about GDPrice is loaded.
Additional information about GDPrice could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer,
1. Loosely attach the Ladder Safety Gate railing/mounting bracket to vertical column of railing with provided U-bolts. Do not tighten, additional adjustment may be required.
2. Adjust top of safety gate to align with top of railing.
3. Align railing/mounting bracket to be perpendicular (90°) to Ladder Safety Gate and opening, tighten U-Bolts.
4. Adjust hoop/gate arm to proper opening width by selecting any combination of two of the three carriage bolt holes at connection point for hinge plate and hoop/gate arm. Insure stop plate overlaps and contacts
adjacent vertical column of railing system allowing for 1/4" maximum of clearance.
5. Operate gate through full swing range to check for proper alignment.
6. Tighten U-Bolts in final position. Install plastic protective thread caps
(optional).
If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:29.032-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39L636, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:29.033-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39L636, prod, sort_default
1 of 1