Skip Content

Soap Dispenser,1200mL,Chrome/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Soap Dispenser, 1200mL, Chrome/Black

Price $32.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V981
  • Mfr. Model # 1972-04
  • UNSPSC # 47131704
  • Catalog Page # N/A
  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Touch Free
  • Refill Type Proprietary Only
  • Refill Size 1200mL
  • Material ABS
  • For Use With Mfr. No. 1941-02, 1942-02, 1946-02
  • Mount Type Wall Mount
  • Finish Matte
  • Color Black/Chrome
  • Height 10-1/2"
  • Width 5-3/4"
  • Depth 3-5/16"
  • Standards ADA Compliant
  • Features Reliable touch-free dispensing, Smart, Trouble-free electronics eliminate battery changes in most installations, Large sight window and skylight for at-a-glance product monitoring, Easily converts to locked dispenser Lifetime guarantee even includes batteries, Customization available
  • Includes Batteries, Installation Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(21 Questions : 21 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 4 weeks ago
by
aforbes28
Melville, NY, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The PROVON LTX-12 comes with 4 "D" batteries when shipped.
2 months, 4 weeks ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
6 months ago
by
Suzana
Monroe Township, NJ, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
To open the dispenser you will need to push on one or both or the dual side latches located on the top left and right side of the dispenser. This will drop the front cover of the dispenser down.
6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
6 months ago
by
Alpha
Kansas City, MO, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
You may need a key if the dispenser is locked. The dispenser is opened by pushing the two buttons on each side of the dispenser near the top. The front should open from the top toward you.
6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
Jackiew89
Duxbury, MA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for contacting us. The dimensions are 5.788" x 3.939" x 10.686".
6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
Dorie
Berwick, PA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Our Customer Quality Department will be in touch with you shortly to try and help troubleshoot the issue. If you have any other questions, please feel free to contact us at 1-800-321-9647,
1-330-255-6000, 8:00 a.m. - 5:00 p.m. EST Monday - Friday.
8 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
PamelaB
Hartsville, SC, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The batteries for the LTX dispenser are guaranteed for the life of the dispenser. GOJO would be happy to send you out new batteries for your dispenser. I have forwarded your information to our Customer Quality Department and they will be in touch with you shortly.
8 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
9 months ago
by
KarenG
Oklahoma City, OK, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for contacting us. Yes this dispenser does have a drip tray. 1045-WHT-12 SHIELD Floor & Wall Protector
9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
I need a floor standing hand sanitizer for a very public entrance to restaurant area. Need a nice fixture - black and chrome/stainless. If you have dual sideded, that would be even better!
1 year ago
by
Read all my Q&A
 
Please wait while more information about Midtown15 is loaded.
Additional information about Midtown15 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is our product offering for your question....

The item number that you gave us is a wall mounted soap dispenser. There is no stand for this item.

The following items are floor standing hand sanitizer dispensers....

3UEU6
36P167
4XVJ5 and 4XVJ4
19RC59

To order these items please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about KrisC is loaded.
Additional information about KrisC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 3 months ago
by
tahir
Toronto, ON, Canada
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thanks for posting. As it's difficult to trouble shoot your specific issue with the blinking indicator light in our Questions and Answers, we have passed your question along to our Global Quality Technical Support team. They will contact you directly to discuss your specific issue. (Along with any information that you may need to have available, such as: Product Model, Address, Phone number, etc.)

800-321-9647 x6308
8:00 a.m. - 5:00 p.m. EST
Monday - Friday
1 year, 2 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 3 months ago
by
klevy
New Hampshire, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thanks for posting. As it's difficult to trouble shoot your specific issue with the blinking indicator light in our Questions and Answers, we have passed your question along to our Global Quality Technical Support team. They will contact you directly to discuss your specific issue. (Along with any information that you may need to have available, such as: Product Model, Address, Phone number, etc.)

800-321-9647 x6308
8:00 a.m. - 5:00 p.m. EST
Monday - Friday
1 year, 3 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
  • 2016-02-08 T19:58:16.356-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V981, prod, sort_default
2next>>
  • 2016-02-08 T19:58:16.358-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V981, prod, sort_default
2next>>