Skip Content

Vacuum Fuel Pressure Set,12 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Vacuum Fuel Pressure Set, 12 Pc

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6RKL2
  • Mfr. Model # JFP3000
  • UNSPSC # 81141506
  • Catalog Page # N/A
  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Ideal for testing vacuum lines and components - quickly diagnose internal engine problems such as bad rings, valves, and leaking head gaskets.
• Accurately tests low-pressure fuel systems.
• Helps pinpoint hard-to-find problems such as cracked lines, PCV, fuel pump, fuel filters, and more.
• Professional dual scale gauge reads vacuum and pressure 0-30" Hg vac and 0-70 cm Hg, also reads 0-15 PSI and 0-100 KPA and offers zero adjust feature.
• Gauge has a large 3-1/2" face featuring a chrome bezel.
• Gauge is protected with a rugged outer boot.
• Built-in rear hook allows gauge to be hung at eye level.
• Rugged blow-molded case.

View More

Technical Specs

  • Item Vacuum Fuel Pressure Set
  • Features Professional Dual Scale Gauge Reads Vacuum And Pressure 0-30 Hg Vac And 0-70 Cm Hg, Also Reads 0-15 Psi And 0-100 Kpa, Gauge Is Protected With A Rugged Outer Boot, Built-in Rear Hook Allows Gauge To Be Hung At Eye Level
  • Number of Pieces 12
  • Application Ideal For Testing Vacuum Lines And Components,Diagnose Internal Engine Problems, Accurately Tests Low-pressure Fuel Systems
  • Includes (T) Fitting, To-Line Connector, Conical Adapter, Fuel Adapter, 3-1/2" Vacuum Gauge, 3-1/2" Boot Gauge, 24" Hose, Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.