Skip Content

Transmission/Oil Tester Pressure Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Transmission/Oil Tester Pressure Kit

Price $297.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RKL1
  • Mfr. Model # JFP460M
  • UNSPSC # 81141506
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Professional kit for domestic and foreign applications.
• High and low pressure gauges for transmission and engine work.
• Complete with adapters for most applications and is designed for static or road testing.
• Rugged blow-molded case.
• Includes:
- M8 x 1.0 to 1/8" npt adapter
- M10 x 1.0 to 1/8" npt adapter
- M12 x 1.75 to 1/8” npt adapter
- 1/8" npt x 2" male adapter
- 1/4" npt male x 1/8" npt male
- 1/8" npt female
- 1/4" npt male/female
- 3/8" npt male x 1/8” female
- 1/8" npt male x 1/8” female
- 1/16-27" nptf x 1/8-27" adapter

View More

Technical Specs

  • Item Transmission/Oil Tester Pressure Kit
  • Number of Pieces 14
  • Includes M8 X 1.0 To 1/8 NPT Adapter, M10 X 1.0 To 1/8 NPT Adapter, M12 X 1.75 To 1/8 NPT Adapter, 1/8 NPT X 2" Male Adapter, 1/4 NPT Male X 1/8 NPT Male, 1/8 NPT Female, 1/4 NPT Male/Female, 3/8 NPT Male X 1/8 Female, 1/8 NPT Male X 1/8 Female, 1/16-27 NPTF X 1/8-27 Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.