Skip Content

Torque Wrench,Steel,27-3/4 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Torque Wrench, Steel, 27-3/4 In. L

PROTO

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 4NCA1
  • Mfr. Model # JH7-250FR
  • UNSPSC # 27111715
  • Catalog Page # 1067
  • Shipping Weight 4.55 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemTorque Wrench
  • Drive Size1/2"
  • Calibration CertificateYes
  • Torque Range (in.-lbs.)300 to 3000
  • Torque Range (Ft.-Lb.)25 to 250
  • Torque Range (Nm)33.8 to 338
  • Head TypeFixed Ratcheting
  • Graduations (Nm)0.1
  • Graduations (in. lbs.)1
  • Graduations (ft.-lbs.)0.1
  • Overall Length27-3/4"
  • RotationCW/CCW
  • Accuracy+/-2% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
  • Convertsft.-lb., in.-lb., Nm
  • Visual/Audible IndicatorsYellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • FeaturesRotatable Head For Easy Viewing
  • MaterialSteel
  • Power Source(4) AA Batteries
  • Meets/ExceedsASME B107.28
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Electronic Torque Wrenches
Proto®

• Calibrated to ±2% of indicated value CW and CCW Red/green/yellow lights and audible buzzer when target torque is approached Accurate from 10% to 100% of full scale
Meet ASME B107.28.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.