Skip Content

Torque Multiplier,3200 ft-lb,1/2x1 In Dr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr

Price $3,750.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JW79
  • Mfr. Model # J6232CERT
  • UNSPSC # 27111715
  • Catalog Page # 1102
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorque Multiplier
  • Female Input Square Drive1/2"
  • Male Output Square Drive1"
  • Max. Rated Input173 ft.-lb.
  • Max. Rated Output3200 ft.-lb.
  • Torque Ratio1:18.5
  • Gear Ratio1:18.5
  • Gear System2 Stage Planetary
  • Antibacklash DeviceSelf Contained 3 Position
  • Angle of Turn Protractor5 Degrees Increments
  • Overall Length19-19/32"
  • Accuracy+/-5%
  • Reaction SystemTubular Reaction Bar
  • Handle Length14-1/8"
  • Head Dia.4-1/32"
  • Head Thickness6-3/8"
  • MaterialBi Material
  • ApplicationTorque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
  • Calibration CertificateYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Torque Multipliers

• Accuracy: ±5%
Use with torque wrenches and heavy-duty power or impact sockets. Not for use with power drive tools.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.