Skip Content

Trque Multplr,8000ft-lb,1 1/2x1/2In Dr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trque Multplr, 8000ft-lb, 1 1/2x1/2In Dr

PROTO

Price: $8,248.00 / each

Please sign in or register to access lists

  • Item # 3R882
  • Mfr. Model # J6252
  • NSN #
  • UNSPSC # 27111715
  • Catalog Page # 1072
  • Shipping Weight 57.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTorque Multiplier
  • Female Input Square Drive1/2"
  • Male Output Square Drive1-1/2"
  • Max. Rated Input154 ft.-lb.
  • Max. Rated Output8000 ft.-lb.
  • Torque Ratio1:52
  • Gear Ratio60:1
  • Gear System3 Stage Planetary
  • Antibacklash DeviceSelf Contained 3 Position
  • Overall Length15-3/16"
  • Accuracy+/-5%
  • Reaction SystemReaction Plate w/Slave Drive
  • Head Dia.5-13/16"
  • Head Thickness10-3/4"
  • MaterialMetal
  • ApplicationTorque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
  • Calibration CertificateNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Maximum rated input: 154 ft-lbs (209 Nm).
• Maximum rated output: 8000 ft-lbs (10846 Nm).
• Standard torque accuracy is +/- 5% of reading.
• Reaction system: reaction plate with slave drive.
• Gear system: three stage planetary.
• Anti-backlash device: self-contained, 3 position.

Product content provided by supplier

Repair Parts

Displaying repair parts for model:
  • J6252

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.