Skip Content

Torque Multiplier,2200 ft-lb,1/2x1 In Dr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr

Price $4,083.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3R880
  • Mfr. Model # J6234
  • NSN # 5120-01-399-9058
  • UNSPSC # 27111715
  • Catalog Page # 1001
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Torque Multipliers

• Accuracy: ±5%
Use with torque wrenches and heavy-duty power or impact sockets. Not for use with power drive tools.

View More

Technical Specs

  • Item Torque Multiplier
  • Female Input Square Drive 1/2"
  • Male Output Square Drive 1"
  • Max. Rated Input 162 ft.-lb.
  • Max. Rated Output 2200 ft.-lb.
  • Torque Ratio 1:13.6
  • Gear Ratio 15:1
  • Gear System 3 Stage Planetary
  • Antibacklash Device Self Contained 3 Position
  • Overall Length 14-1/16"
  • Accuracy +/-5%
  • Reaction System Reaction Plate w/Slave Drive
  • Handle Length 4-7/8"
  • Head Dia. 4-7/8"
  • Head Thickness 5-1/2"
  • Material Metal
  • Application Torque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
  • Calibration Certificate No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.