Skip Content

Black Top Chest, 27" Width x 18"  Depth x 19" Height, Number of Drawers: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Top Chest, 27" Width x 18" Depth x 19" Height, Number of Drawers: 12

Price $1,165.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19C541
  • Mfr. Model # J442719-12BK-D
  • UNSPSC # 24112401
  • Catalog Page # 950
  • Catalog Group # H2317
  • Shipping Weight 127.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

View More

Technical Specs

  • Item Top Chest
  • Width 27"
  • Depth 18"
  • Height 19"
  • Number of Drawers 12
  • Color Black
  • Drawer Capacity 100 lb.
  • Series 44
  • Drawer Slides Ball Bearing
  • Storage Capacity 6270 cu. in.
  • Load Rating 450 lb.
  • Material Steel
  • Gauge 20 to 22
  • Finish High Gloss
  • Configuration (6) 5" W x 16-1/8" D x 1-7/8" H, (3) 11" W x 16-1/8" D x 1-7/8" H, (2) 23-1/4" W x 16-1/8" D x 1-7/8" H, (1) 23-1/4" W x 16-1/8" D x 3-15/16" H
  • Locking System Tubular Key High Security Lock
  • Number of Handles 2
  • Handle Design Side, Folding
  • Features Drop Front
  • For Use With 27" Wide Workstations
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.