Skip Content

Top Chest,27 In. W,18 In. D,19 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Top Chest, 27 In. W, 18 In. D, 19 In. H

Price $874.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZML3
  • Mfr. Model # J442719-10RD-D
  • NSN #
  • UNSPSC # 24112401
  • Catalog Page # 1059
  • Catalog Group # H2316
  • Shipping Weight 127.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTop Chest
  • Width27"
  • Depth18"
  • Height19"
  • Number of Drawers10
  • ColorRed
  • Drawer Capacity100 lb.
  • Series44
  • Drawer SlidesBall Bearing
  • Storage Capacity6337 cu. in.
  • Load Rating450 lb.
  • MaterialSteel
  • Gauge20 to 22
  • FinishHigh Gloss
  • Configuration11" W Top Center: (1) 16-1/8" D x 6" H, 23-1/4" W Center Bank: (2) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H, 5" W Left Bank: (3) 16-1/8" D x 1-7/8" H, 5" W Right Bank: (3) 16-1/8" D x 1-7/8" H
  • Locking SystemTubular Key Lock
  • Number of Handles2
  • Handle DesignSide, Folding
  • FeaturesRecessed Drawer Pulls
  • For Use With27" Wide Roller Cabinets
  • IncludesDrawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about TUCKIE is loaded.
Additional information about TUCKIE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: In order to supply you with the correct lock, we would need for you to call in with the number on the lock cylinder. It will have to be a Special Order item.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:04:04.751-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZML3, prod, sort_default
1 of 1
  • 2015-05-28T20:04:04.753-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZML3, prod, sort_default
1 of 1