Skip Content

Red Top Chest, 50-1/2" Width x 25"  Depth x 27" Height, Number of Drawers: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Top Chest, 50-1/2" Width x 25" Depth x 27" Height, Number of Drawers: 12

Price $2,939.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZMK3
  • Mfr. Model # J455027-12RD
  • NSN # 5140-01-408-3861
  • UNSPSC # 24112401
  • Catalog Page # 949
  • Catalog Group # D5977
  • Shipping Weight 430.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability. Features heavy-duty locks with tubular key. Recessed aluminum extruded drawer pulls. 100% full extension drawers. Vinyl top and drawer liners included.

View More

Technical Specs

  • Item Top Chest
  • Width 50-1/2"
  • Depth 25"
  • Height 27"
  • Number of Drawers 12
  • Color Red
  • Drawer Capacity 125 lb.
  • Series 45
  • Drawer Slides Ball Bearing
  • Storage Capacity 17,641 cu. in.
  • Load Rating 280 lb.
  • Material Steel
  • Gauge 20 to 22
  • Finish High Gloss
  • Configuration 44-1/4" W Compartment 23-1/4" D x 5-1/4" H, 28" W Left Bank (4) 23" D x 1-3/4" H, (2) 23" D x 3" H, 13-7/16" W Right Bank (4) 23" D x 1-3/4" H, (2) 23" D x 3" H
  • Locking System Tubular Key Lock
  • Number of Handles 2
  • Handle Design Aluminum, Full-Width
  • Features Double Wall Drawer Fronts
  • For Use With 5" Wide Workstations
  • Includes Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Snuffy is loaded.
Additional information about Snuffy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Please call Grainger at 1-800-323-0620 for repair parts assistance.
Thank you for using Grainger Ask and Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:05.804-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZMK3, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:05.806-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZMK3, prod, sort_default
1 of 1