Skip Content

SAEMaster Tool Set Number of Pieces: 78, Primary Application: Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SAEMaster Tool Set Number of Pieces: 78, Primary Application: Starter

Price $1,415.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7A052
  • Mfr. Model # J99301
  • UNSPSC # 27111703
  • Catalog Page # 1067
  • Shipping Weight 47.5 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationStarter
  • SAE or MetricSAE
  • Number of Pieces78
  • Drive Size1/2"
  • Number of Sockets/Accs.30
  • Number of Wrenches17
  • Number of Pliers5
  • Number of Screwdrivers7
  • Number of Striking Tools10
  • Number of Miscellaneous Tools9
  • Number of Consumable Parts0
  • StandardsANSI
  • IncludesStorage Box
  • 1/2 In. Drive Sockets/Accs. IncludedStandard SAE 12 Point-3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 In, Deep SAE 12 Point-1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4 In, Accessories- 5 And 10 In L Extensions, Ratchet, Hinge Handle
  • Wrenches IncludedCombination Satin Finish 12 Point SAE-5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4", Adjustable 8 And 12"
  • Pliers Included7-5/16" In Diagonal Cutting, 6-5/8" In Needle Nose, 9-9/16" InTongue and Groove and 8-1/16" In Slip Joint Pliers with Grips, 7" Straight Jaw Locking Plier
  • Striking Tools Included10 oz CompoCast(R) And 16 oz Ball Pein Hammers, 3/8 And 1/2", Center Punches, 1/8 And 3/16", Pin Punches, 3/8, 1/2 And 3/4", Cold Chisels
  • Miscellaneous Tools Included9 Short Arm Metric Hex Key Set Sizes 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.