Skip Content

SAE Master Tool Set, Number of Pieces: 164, Primary Application: Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SAE Master Tool Set, Number of Pieces: 164, Primary Application: Starter

Price $3,206.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6C348
  • Mfr. Model # J99700
  • UNSPSC # 27111703
  • Catalog Page # 970
  • Shipping Weight 132.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application Starter
  • SAE or Metric SAE
  • Number of Pieces 164
  • Drive Size 1/4", 3/8", 1/2", 3/4"
  • Number of Sockets/Accs. 86
  • Number of Wrenches 19
  • Number of Pliers 11
  • Number of Screwdrivers 12
  • Number of Striking Tools 16
  • Number of Miscellaneous Tools 20
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J442735-7RD, J442742-8RD, J45035
  • Standards ANSI
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", Accessories-Ratchet 5", 2 and 6" L Extensions, Socket Driver, Universal Joint
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 12-Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", Deep SAE 12-Point 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", Accessories-Universal Joint, 3 and 12" L Extensions, Ratchet, Hinge Handle, Speed Handle
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12-Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4" , Deep SAE 12-Point 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4" , Accessories-Universal Joint, 2-1/2", 5 and 10"L Extensions, Ratchet 10", Hinge Handle, Speed Handle
  • 3/4 In. Drive Sockets/Accs. Included 12-Point Standard SAE-7/8, 15/16, 1, 1 1/6, 1 1/8, 1 1/4, 1 5/16, 1 1/2, 1 5/8, 1 11/16, 1 3/4, 1 7/8, 2, Accessories-20" L Ratchet, 8 and 16" L Extensions, 20" L Hinge Handle, Sliding T-handle
  • Wrenches Included Combination Satin Finish 12-Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 and 1 1/4", Adjustable 6, 10 and 12", Heavy Duty Pipe Wrench 14"
  • Pliers Included 6-9/16" Slip Joint, 6-1/16" Diagonal Cutting, 6-1/16" Needle Nose, 8-1/4" End Cutting, 8-5/8" Linesman, 9-1/2" and 16" Tongue and Groove Pliers with Cushion Grips, 7" Straight Jaw Locking Plier, 8-1/4" L 10-22 AWG Wire Stripper, 10" Length Straight Cut Serrated Aviation Snip with 1-3/8" Cutting Edge, 18-Piece Internal/External Replaceable Tip Retaining Ring Pliers Set
  • Striking Tools Included Punzón de Centro de 3/8", Punzón de Punta Guía de 3/32", 3/16" y 1/8", Punzón de Inicio de 3/8", 3/16" y 5/16", Cincel Ranurador de 5/16", Cincel de Punta de Diamante de 3/16", 5/16", 7/16" y Cincel Cortafrío de 1/2", Sujetador de Punzón y Cincel, Martill
  • Miscellaneous Tools Included Retractable Utility Knife, 10" Blade Length Rubber Grip Hacksaw with 3-7/8" Throat Depth, Gasket Scraper, (2) 0 to 4"Capacity C-clamps, (7) Piece Short arm SAE Hex Key Set Sizes 5/64", 3/32, 1/8", 5/32", 3/16", 7/32" and 1/4" , 18" Aligning Pry Bar, 12"Rolling Head Pry Bar, Screw Extractors 1/8",11/64,13/64,19/64",11/32"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.