Skip Content

Hand Ratchet,1/2 In Dr,10 In L,Pear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Ratchet, 1/2 In Dr, 10 In L, Pear

Price $75.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AM18
  • Mfr. Model # J5449
  • NSN #
  • UNSPSC # 27111711
  • Catalog Page # 1081
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Ratchet
  • Drive Size1/2"
  • ReversingReversing
  • Head MovementFixed
  • Head StylePear
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Overall Length10"
  • Number of Geared Teeth24
  • Min. Arc Swing15 Degrees
  • MaterialAlloy Steel
  • FinishNickel Chrome/Black Oxide
  • FeaturesReversing Lever Designed for Quick, One Hand Operation
  • Repair KitJ5449RK
  • StandardsASME B107.10M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This hand ratchet includes a reversing lever design for quick, one-hand operation. Robust design includes a knurled, slip-resistant grip. The alloy steel drive gear improves its overall strength and durability. A low profile head allows access in constricted areas.

Repair Parts

Displaying repair parts for model:
  • J5450

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is there a warranty on this product

8 months ago
by
Read all my Q&A
 
Please wait while more information about leaf is loaded.
Additional information about leaf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

proto ratchet 5449

lifetime warranty can i just come to your store and exchange for a working one?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about prez is loaded.
Additional information about prez could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call 1-800-Grainger or your local branch. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:04:14.490-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AM18, prod, sort_default
1 of 1
  • 2015-05-25T20:04:14.492-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AM18, prod, sort_default
1 of 1