Skip Content

 
Spline SAE Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Spline SAE Ratcheting Combination Wrench

PROTO


Technical Specs

  • ItemRatcheting Combination Wrench 
  • Wrench StyleSpline 
  • SAE or MetricSAE 
  • Number of Points12 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Reversing
Please Select
Size
Please Select
Overall Length
Please Select
Finish
Please Select
Material
Please Select
Select items to compareView Compare
60 Products
Compare /
Item #
Mfr.
Model #
Reversing
Size
Overall Length
Finish
Material
Availability
Price
Qty
JSCV10F
No
5/16"
7-1/2"
Black Chrome
Forged Steel

$33.40 / each

Ratchet Combo Wrench,Spline,12Pt,5/16 in
Catalog Page #  1075 

Price: $33.40 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size5/16"
  • Number of Points12
  • Overall Length7-1/2"
  • FinishBlack Chrome
  • MaterialForged Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV12F
No
3/8"
7-15/16"
Black Chrome
Forged Steel

$35.65 / each

Ratchet Combo Wrench,Spline,12 Pt,3/8 in
Catalog Page #  1075 

Price: $35.65 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size3/8"
  • Number of Points12
  • Overall Length7-15/16"
  • FinishBlack Chrome
  • MaterialForged Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV14F
No
7/16"
8-1/8"
Black Chrome
Forged Steel

$37.90 / each

Ratchet Combo Wrench,Spline,12Pt,7/16 in
Catalog Page #  1075 

Price: $37.90 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size7/16"
  • Number of Points12
  • Overall Length8-1/8"
  • FinishBlack Chrome
  • MaterialForged Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV16F
No
1/2"
6-1/8"
Black Chrome
Forged Steel

$40.50 / each

Ratchet Combo Wrench,Spline,12 Pt,1/2 in
Catalog Page #  1075 

Price: $40.50 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size1/2"
  • Number of Points12
  • Overall Length6-1/8"
  • FinishBlack Chrome
  • MaterialForged Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV18F
No
9/16"
6-7/16"
Black Chrome
Forged Steel

$42.80 / each

Ratchet Combo Wrench,Spline,12Pt,9/16 in
Catalog Page #  1075 

Price: $42.80 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size9/16"
  • Number of Points12
  • Overall Length6-7/16"
  • FinishBlack Chrome
  • MaterialForged Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV20F
No
5/8"
7-1/8"
Black Chrome
Forged Steel

$47.65 / each

Ratchet Combo Wrench,Spline,12 Pt,5/8 in
Catalog Page #  1075 

Price: $47.65 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size5/8"
  • Number of Points12
  • Overall Length7-1/8"
  • FinishBlack Chrome
  • MaterialForged Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV22F
No
11/16"
7-1/2"
Black Chrome
Forged Steel

$52.50 / each

Ratchet Combo Wrench,Spline,12Pt,11/16in
Catalog Page #  1075 

Price: $52.50 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size11/16"
  • Number of Points12
  • Overall Length7-1/2"
  • FinishBlack Chrome
  • MaterialForged Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV24F
No
3/4"
8-5/8"
Black Chrome
Forged Steel

$54.75 / each

Ratchet Combo Wrench,Spline,12 Pt,3/4 in
Catalog Page #  1075 

Price: $54.75 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size3/4"
  • Number of Points12
  • Overall Length8-5/8"
  • FinishBlack Chrome
  • MaterialForged Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR32
No
1 x #32
12-3/4"
Black Chrome

$39.20 / each

Ratcheting Combo Wrench,1 x #32,Spline
Catalog Page #  1075 

Price: $39.20 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size1 x #32
  • Number of Points12
  • Overall Length12-3/4"
  • FinishBlack Chrome
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR16
No
1/2 x #16
7"
Black Chrome
Vanadium Steel

$22.20 / each

Ratcheting Combo Wrench,1/2 x #16,Spline
Catalog Page #  1075 

Price: $22.20 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size1/2 x #16
  • Number of Points12
  • Overall Length7"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR08
No
1/4 x #8
5"
Black Chrome
Vanadium Steel

$15.87 / each

Ratcheting Combo Wrench,1/4 x #8,Spline
Catalog Page #  1075 

Price: $15.87 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size1/4 x #8
  • Number of Points12
  • Overall Length5"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR22
No
11/16 x #22
8-7/8"
Black Chrome
Vanadium Steel

$29.05 / each

Ratcheting Combo Wrench,11/16x#22,Spline
Catalog Page #  1075 

Price: $29.05 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size11/16 x #22
  • Number of Points12
  • Overall Length8-7/8"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR11
No
11/32 x #11
5-15/16"
Black Chrome
Vanadium Steel

$17.59 / each

Ratcheting Combo Wrench,11/32x#11,Spline
Catalog Page #  1075 

Price: $17.59 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size11/32 x #11
  • Number of Points12
  • Overall Length5-15/16"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR26
No
13/16 x #26
11-7/16"
Black Chrome

$29.50 / each

Ratcheting Combo Wrench,13/16x#26,Spline
Catalog Page #  1075 

Price: $29.50 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size13/16 x #26
  • Number of Points12
  • Overall Length11-7/16"
  • FinishBlack Chrome
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR30
No
15/16 x #30
12-3/4"
Black Chrome

$35.70 / each

Ratcheting Combo Wrench,15/16x#30,Spline
Catalog Page #  1075 

Price: $35.70 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size15/16 x #30
  • Number of Points12
  • Overall Length12-3/4"
  • FinishBlack Chrome
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR24
No
3/4 x #24
9-3/4"
Black Chrome
Vanadium Steel

$30.35 / each

Ratcheting Combo Wrench,3/4 x #24,Spline
Catalog Page #  1075 

Price: $30.35 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size3/4 x #24
  • Number of Points12
  • Overall Length9-3/4"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR12
No
3/8 x #12
6-1/4"
Black Chrome
Vanadium Steel

$18.47 / each

Ratcheting Combo Wrench,3/8 x #12,Spline
Catalog Page #  1075 

Price: $18.47 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size3/8 x #12
  • Number of Points12
  • Overall Length6-1/4"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR10
No
5/16 x #10
5-1/2"
Black Chrome
Vanadium Steel

$16.76 / each

Ratcheting Combo Wrench,5/16x#10,Spline
Catalog Page #  1075 

Price: $16.76 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size5/16 x #10
  • Number of Points12
  • Overall Length5-1/2"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR20
No
5/8 x #20
8-3/16"
Black Chrome
Vanadium Steel

$27.10 / each

Ratcheting Combo Wrench,5/8 x #20,Spline
Catalog Page #  1075 

Price: $27.10 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size5/8 x #20
  • Number of Points12
  • Overall Length8-3/16"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR14
No
7/16 x #14
6-1/2"
Black Chrome
Vanadium Steel

$19.28 / each

Ratcheting Combo Wrench,7/16x#14,Spline
Catalog Page #  1075 

Price: $19.28 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size7/16 x #14
  • Number of Points12
  • Overall Length6-1/2"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR28
No
7/8 x #28
11-7/16"
Black Chrome

$32.45 / each

Ratcheting Combo Wrench,7/8 x #28,Spline
Catalog Page #  1075 

Price: $32.45 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size7/8 x #28
  • Number of Points12
  • Overall Length11-7/16"
  • FinishBlack Chrome
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCR18
No
9/16 x #18
7-1/2"
Black Chrome
Vanadium Steel

$23.44 / each

Ratcheting Combo Wrench,9/16x#18,Spline
Catalog Page #  1075 

Price: $23.44 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingNo
  • SAE or MetricSAE
  • Size9/16 x #18
  • Number of Points12
  • Overall Length7-1/2"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV08A
Yes
1/4" x #8
5"
Full Polish
Alloy Steel

$30.35 / each

Ratchet Combo Wrench,Spline,1/4 In x #8
Catalog Page #  1075 

Price: $30.35 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1/4" x #8
  • Number of Points12
  • Overall Length5"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV09A
Yes
9/32" x #9
5-1/2"
Full Polish
Alloy Steel

$32.45 / each

Ratchet Combo Wrench,Spline,9/32 In x #9
Catalog Page #  1075 

Price: $32.45 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size9/32" x #9
  • Number of Points12
  • Overall Length5-1/2"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV10A
Yes
5/16" x #10
5-1/2"
Full Polish
Alloy Steel

$34.85 / each

Ratchet Combo Wrench,Spline,5/16 In x#10
Catalog Page #  1075 

Price: $34.85 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size5/16" x #10
  • Number of Points12
  • Overall Length5-1/2"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV11A
Yes
11/32" x #11
6"
Full Polish
Alloy Steel

$36.00 / each

Ratchet Combo Wrench,Spline,11/32 Inx#11
Catalog Page #  1075 

Price: $36.00 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size11/32" x #11
  • Number of Points12
  • Overall Length6"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV12A
Yes
3/8" x #12
6-1/4"
Full Polish
Alloy Steel

$37.20 / each

Ratchet Combo Wrench,Spline,3/8 In x #12
Catalog Page #  1075 

Price: $37.20 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size3/8" x #12
  • Number of Points12
  • Overall Length6-1/4"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV14A
Yes
7/16" x #14
6-1/2"
Full Polish
Alloy Steel

$39.60 / each

Ratchet Combo Wrench,Spline,7/16 In x#14
Catalog Page #  1075 

Price: $39.60 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size7/16" x #14
  • Number of Points12
  • Overall Length6-1/2"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV16A
Yes
1/2" x #16
7"
Full Polish
Alloy Steel

$40.85 / each

Ratchet Combo Wrench,Spline,1/2 In x #16
Catalog Page #  1075 

Price: $40.85 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1/2" x #16
  • Number of Points12
  • Overall Length7"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV18A
Yes
9/16" x #18
7-1/2"
Full Polish
Alloy Steel

$43.20 / each

Ratchet Combo Wrench,Spline,9/16 In x#18
Catalog Page #  1075 

Price: $43.20 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size9/16" x #18
  • Number of Points12
  • Overall Length7-1/2"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV20A
Yes
5/8" x #20
8-3/16"
Full Polish
Alloy Steel

$48.00 / each

Ratchet Combo Wrench,Spline,5/8 In x #20
Catalog Page #  1075 

Price: $48.00 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size5/8" x #20
  • Number of Points12
  • Overall Length8-3/16"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV22A
Yes
11/16" x #22
8-15/16"
Full Polish
Alloy Steel

$52.95 / each

Ratchet Combo Wrench,Spline,11/16 Inx#22
Catalog Page #  1075 

Price: $52.95 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size11/16" x #22
  • Number of Points12
  • Overall Length8-15/16"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV24A
Yes
3/4" x #24
9-3/4"
Full Polish
Alloy Steel

$55.25 / each

Ratchet Combo Wrench,Spline,3/4 In x #24
Catalog Page #  1075 

Price: $55.25 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size3/4" x #24
  • Number of Points12
  • Overall Length9-3/4"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV26A
Yes
13/16" x #26
11-7/16"
Full Polish
Alloy Steel

$60.40 / each

Ratchet Combo Wrench,Spline,13/16 Inx#26
Catalog Page #  1075 

Price: $60.40 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size13/16" x #26
  • Number of Points12
  • Overall Length11-7/16"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV28A
Yes
7/8" x #28
11-7/16"
Full Polish
Alloy Steel

$67.25 / each

Ratchet Combo Wrench,Spline,7/8 In x #28
Catalog Page #  1075 

Price: $67.25 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size7/8" x #28
  • Number of Points12
  • Overall Length11-7/16"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV30A
Yes
15/16" x #30
12-3/4"
Full Polish
Alloy Steel

$75.50 / each

Ratchet Combo Wrench,Spline,15/16 Inx#30
Catalog Page #  1075 

Price: $75.50 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size15/16" x #30
  • Number of Points12
  • Overall Length12-3/4"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV32A
Yes
1" x #32
12-3/4"
Full Polish
Alloy Steel

$103.85 / each

Ratchet Combo Wrench,Spline,1 In x #32
Catalog Page #  1075 

Price: $103.85 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1" x #32
  • Number of Points12
  • Overall Length12-3/4"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV32
Yes
1 x #32
12-3/4"
Black Chrome
Vanadium Steel

$77.25 / each

Ratcheting Combo Wrench,1 x #32,Spline
Catalog Page #  1075 

Price: $77.25 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1 x #32
  • Number of Points12
  • Overall Length12-3/4"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV34
Yes
1-1/16 x #34
14-1/8"
Black Chrome
Vanadium Steel

$93.75 / each

Ratchet Combo Wrench,1-1/16x#34,Spline
Catalog Page #  1075 

Price: $93.75 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1-1/16 x #34
  • Number of Points12
  • Overall Length14-1/8"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV48
Yes
1-1/2 x #48
19-5/16"
Black Chrome
Vanadium Steel

$158.75 / each

Ratcheting Combo Wrench,1-1/2x#48,Spline
Catalog Page #  1075 

Price: $158.75 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1-1/2 x #48
  • Number of Points12
  • Overall Length19-5/16"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV40
Yes
1-1/4 x #40
19-5/16"
Black Chrome
Vanadium Steel

$121.80 / each

Ratcheting Combo Wrench,1-1/4x#40,Spline
Catalog Page #  1075 

Price: $121.80 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1-1/4 x #40
  • Number of Points12
  • Overall Length19-5/16"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV36
Yes
1-1/8 x #36
15-7/8"
Black Chrome
Vanadium Steel

$109.00 / each

Ratcheting Combo Wrench,1-1/8x#36,Spline
Catalog Page #  1075 

Price: $109.00 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1-1/8 x #36
  • Number of Points12
  • Overall Length15-7/8"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV16
Yes
1/2 x #16
7"
Black Chrome
Vanadium Steel

$29.60 / each

Ratcheting Combo Wrench,1/2 x #16,Spline
Catalog Page #  1075 

Price: $29.60 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1/2 x #16
  • Number of Points12
  • Overall Length7"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV08
Yes
1/4 x #8
5"
Black Chrome
Vanadium Steel

$21.14 / each

Ratcheting Combo Wrench,1/4 x #8,Spline
Catalog Page #  1075 

Price: $21.14 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1/4 x #8
  • Number of Points12
  • Overall Length5"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV22
Yes
11/16 x #22
8-7/8"
Black Chrome
Vanadium Steel

$39.40 / each

Ratcheting Combo Wrench,11/16x#22,Spline
Catalog Page #  1075 

Price: $39.40 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size11/16 x #22
  • Number of Points12
  • Overall Length8-7/8"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV11
Yes
11/32 x #11
5-15/16"
Black Chrome
Vanadium Steel

$26.05 / each

Ratcheting Combo Wrench,11/32x#11,Spline
Catalog Page #  1075 

Price: $26.05 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size11/32 x #11
  • Number of Points12
  • Overall Length5-15/16"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV26
Yes
13/16 x #26
11-7/16"
Black Chrome
Vanadium Steel

$45.10 / each

Ratcheting Combo Wrench,13/16x#26,Spline
Catalog Page #  1075 

Price: $45.10 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size13/16 x #26
  • Number of Points12
  • Overall Length11-7/16"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV30
Yes
15/16 x #30
12-3/4"
Black Chrome
Vanadium Steel

$56.25 / each

Ratcheting Combo Wrench,15/16x#30,Spline
Catalog Page #  1075 

Price: $56.25 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size15/16 x #30
  • Number of Points12
  • Overall Length12-3/4"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV34A
Yes
1-1/16" x #34
14-1/8"
Full Polish
Alloy Steel

$126.00 / each

Ratchet Combo Wrench,Spline,1-1/16 x #34
Catalog Page #  1075 

Price: $126.00 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1-1/16" x #34
  • Number of Points12
  • Overall Length14-1/8"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV36A
Yes
1-1/8" x #36
15-7/8"
Full Polish
Alloy Steel

$148.20 / each

Ratchet Combo Wrench,Spline,1-1/8 Inx#36
Catalog Page #  1075 

Price: $148.20 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1-1/8" x #36
  • Number of Points12
  • Overall Length15-7/8"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV40A
Yes
1-1/4" x #40
16-3/4"
Full Polish
Alloy Steel

$166.00 / each

Ratchet Combo Wrench,Spline,1-1/4 Inx#40
Catalog Page #  1075 

Price: $166.00 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size1-1/4" x #40
  • Number of Points12
  • Overall Length16-3/4"
  • FinishFull Polish
  • MaterialAlloy Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV24
Yes
3/4 x #24
9-3/4"
Black Chrome
Vanadium Steel

$39.80 / each

Ratcheting Combo Wrench,3/4 x #24,Spline
Catalog Page #  1075 

Price: $39.80 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size3/4 x #24
  • Number of Points12
  • Overall Length9-3/4"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV12
Yes
3/8 x #12
6-1/4"
Black Chrome
Vanadium Steel

$26.00 / each

Ratcheting Combo Wrench,3/8 x #12,Spline
Catalog Page #  1075 

Price: $26.00 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size3/8 x #12
  • Number of Points12
  • Overall Length6-1/4"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV10
Yes
5/16 x #10
5-1/2"
Black Chrome
Vanadium Steel

$25.15 / each

Ratcheting Combo Wrench,5/16x#10,Spline
Catalog Page #  1075 

Price: $25.15 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size5/16 x #10
  • Number of Points12
  • Overall Length5-1/2"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV20
Yes
5/8 x #20
8-3/16"
Black Chrome
Vanadium Steel

$36.20 / each

Ratcheting Combo Wrench,5/8 x #20,Spline
Catalog Page #  1075 

Price: $36.20 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size5/8 x #20
  • Number of Points12
  • Overall Length8-3/16"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV14
Yes
7/16 x #14
6-1/2"
Black Chrome
Vanadium Steel

$27.75 / each

Ratcheting Combo Wrench,7/16x#14,Spline
Catalog Page #  1075 

Price: $27.75 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size7/16 x #14
  • Number of Points12
  • Overall Length6-1/2"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV07
Yes
7/32 x #7
5"
Black Chrome
Vanadium Steel

$19.77 / each

Ratcheting Combo Wrench,7/32 x #7,Spline
Catalog Page #  1075 

Price: $19.77 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size7/32 x #7
  • Number of Points12
  • Overall Length5"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV28
Yes
7/8 x #28
11-7/16"
Black Chrome
Vanadium Steel

$50.10 / each

Ratcheting Combo Wrench,7/8 x #28,Spline
Catalog Page #  1075 

Price: $50.10 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size7/8 x #28
  • Number of Points12
  • Overall Length11-7/16"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV18
Yes
9/16 x #18
7-1/2"
Black Chrome
Vanadium Steel

$31.25 / each

Ratcheting Combo Wrench,9/16x#18,Spline
Catalog Page #  1075 

Price: $31.25 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size9/16 x #18
  • Number of Points12
  • Overall Length7-1/2"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JSCV09
Yes
9/32 x #9
5-1/2"
Black Chrome
Vanadium Steel

$23.40 / each

Ratcheting Combo Wrench,9/32 x #9,Spline
Catalog Page #  1075 

Price: $23.40 / each

Technical Specs

  • ItemRatcheting Combination Wrench
  • Wrench StyleSpline
  • ReversingYes
  • SAE or MetricSAE
  • Size9/32 x #9
  • Number of Points12
  • Overall Length5-1/2"
  • FinishBlack Chrome
  • MaterialVanadium Steel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)