Skip Content

 
Spline Metric Ratcheting Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Spline Metric Ratcheting Combination Wrench


Technical Specs

  • Item Ratcheting Wrench 
  • Wrench Style Combination, Spline 
  • SAE or Metric Metric 
  • Number of Points 12 
  • Finish Black Chrome 
Reversing
Please Select
Head Size
Please Select
Overall Length
Please Select
Tether Capable
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
59 Products
Compare /
Product #
Mfr.
Model #
Reversing
Head Size
Overall Length
Tether Capable
Price
Qty
Please use Qty box to add item(s) to cart.
JSCVM10F
No
10mm
5-5/16"
Standard Tool (Accessory Needed for Tethering)

$36.80 / each

Enter location to check availability
Catalog Page #  1004 

Price $36.80 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 5-5/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM10
No
10mm
6-1/4"
Standard Tool (Accessory Needed for Tethering)

$19.52 / each

Enter location to check availability
Catalog Page #  1004 

Price $19.52 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-1/4"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM11
No
11mm
6-1/2"
Standard Tool (Accessory Needed for Tethering)

$21.88 / each

Enter location to check availability
Catalog Page #  1004 

Price $21.88 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 6-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM11F
No
11mm
8-1/8"
Standard Tool (Accessory Needed for Tethering)

$35.35 / each

Enter location to check availability
Catalog Page #  1004 

Price $35.35 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 8-1/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM12F
No
12mm
5-13/16"
Standard Tool (Accessory Needed for Tethering)

$37.65 / each

Enter location to check availability
Catalog Page #  1004 

Price $37.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 5-13/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM12
No
12mm
6-3/4"
Standard Tool (Accessory Needed for Tethering)

$22.85 / each

Enter location to check availability
Catalog Page #  1004 

Price $22.85 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-3/4"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM13F
No
13mm
6-1/8"
Standard Tool (Accessory Needed for Tethering)

$41.70 / each

Enter location to check availability
Catalog Page #  1004 

Price $41.70 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 6-1/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM13
No
13mm
7"
Standard Tool (Accessory Needed for Tethering)

$23.74 / each

Enter location to check availability
Catalog Page #  1004 

Price $23.74 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM14
No
14mm
7-1/2"
Standard Tool (Accessory Needed for Tethering)

$25.60 / each

Enter location to check availability
Catalog Page #  1004 

Price $25.60 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM14F
No
14mm
8-5/8"
Standard Tool (Accessory Needed for Tethering)

$42.45 / each

Enter location to check availability
Catalog Page #  1004 

Price $42.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 8-5/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM15F
No
15mm
6-13/16"
Standard Tool (Accessory Needed for Tethering)

$44.80 / each

Enter location to check availability
Catalog Page #  1004 

Price $44.80 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 6-13/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM15
No
15mm
7-7/8"
Standard Tool (Accessory Needed for Tethering)

$27.20 / each

Enter location to check availability
Catalog Page #  1004 

Price $27.20 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 7-7/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM16
No
16mm
8-3/16"
Standard Tool (Accessory Needed for Tethering)

$28.00 / each

Enter location to check availability
Catalog Page #  1004 

Price $28.00 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 8-3/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM16F
No
16mm
9-1/2"
Standard Tool (Accessory Needed for Tethering)

$47.20 / each

Enter location to check availability
Catalog Page #  1004 

Price $47.20 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 9-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM17F
No
17mm
7-1/2"
Standard Tool (Accessory Needed for Tethering)

$54.05 / each

Enter location to check availability
Catalog Page #  1004 

Price $54.05 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM17
No
17mm
8-7/8"
Standard Tool (Accessory Needed for Tethering)

$33.00 / each

Enter location to check availability
Catalog Page #  1004 

Price $33.00 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 8-7/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM18F
No
18mm
10-1/2"
Standard Tool (Accessory Needed for Tethering)

$54.35 / each

Enter location to check availability
Catalog Page #  1004 

Price $54.35 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 10-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM18
No
18mm
9-5/16"
Standard Tool (Accessory Needed for Tethering)

$34.75 / each

Enter location to check availability
Catalog Page #  1004 

Price $34.75 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 9-5/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM19F
No
19mm
8-1/2"
Standard Tool (Accessory Needed for Tethering)

$58.75 / each

Enter location to check availability
Catalog Page #  1004 

Price $58.75 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 8-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM19
No
19mm
9-3/4"
Standard Tool (Accessory Needed for Tethering)

$35.90 / each

Enter location to check availability
Catalog Page #  1004 

Price $35.90 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 9-3/4"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM08
No
8mm
5-1/2"
Standard Tool (Accessory Needed for Tethering)

$16.94 / each

Enter location to check availability
Catalog Page #  1004 

Price $16.94 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM08F
No
8mm
7-5/16"
Standard Tool (Accessory Needed for Tethering)

$33.00 / each

Enter location to check availability
Catalog Page #  1004 

Price $33.00 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 7-5/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCRM09
No
9mm
5-15/16"
Standard Tool (Accessory Needed for Tethering)

$16.94 / each

Enter location to check availability
Catalog Page #  1004 

Price $16.94 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 9mm
  • Number of Points 12
  • Overall Length 5-15/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM09F
No
9mm
7-7/16"
Standard Tool (Accessory Needed for Tethering)

$36.80 / each

Enter location to check availability
Catalog Page #  1004 

Price $36.80 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing No
  • SAE or Metric Metric
  • Head Size 9mm
  • Number of Points 12
  • Overall Length 7-7/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM10
Yes
10mm
6-1/4"
Standard Tool (Accessory Needed for Tethering)

$25.50 / each

Enter location to check availability
Catalog Page #  1004 

Price $25.50 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-1/4"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM10-TT
Yes
10mm
6-1/4"
Tether Ready

$48.20 / each

Enter location to check availability
Catalog Page #  NA

Price $48.20 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 10mm
  • Number of Points 12
  • Overall Length 6-1/4"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM11
Yes
11mm
6-9/16"
Standard Tool (Accessory Needed for Tethering)

$26.45 / each

Enter location to check availability
Catalog Page #  1004 

Price $26.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 6-9/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM11-TT
Yes
11mm
6-9/16"
Tether Ready

$48.25 / each

Enter location to check availability
Catalog Page #  NA

Price $48.25 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 11mm
  • Number of Points 12
  • Overall Length 6-9/16"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM12
Yes
12mm
6-3/4"
Standard Tool (Accessory Needed for Tethering)

$28.25 / each

Enter location to check availability
Catalog Page #  1004 

Price $28.25 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-3/4"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM12-TT
Yes
12mm
6-3/4"
Tether Ready

$49.95 / each

Enter location to check availability
Catalog Page #  NA

Price $49.95 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 12mm
  • Number of Points 12
  • Overall Length 6-3/4"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM13
Yes
13mm
7"
Standard Tool (Accessory Needed for Tethering)

$29.25 / each

Enter location to check availability
Catalog Page #  1004 

Price $29.25 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM13-TT
Yes
13mm
7"
Tether Ready

$51.65 / each

Enter location to check availability
Catalog Page #  NA

Price $51.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 13mm
  • Number of Points 12
  • Overall Length 7"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM14
Yes
14mm
7-1/2"
Standard Tool (Accessory Needed for Tethering)

$32.50 / each

Enter location to check availability
Catalog Page #  1004 

Price $32.50 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM14-TT
Yes
14mm
7-1/2"
Tether Ready

$53.35 / each

Enter location to check availability
Catalog Page #  NA

Price $53.35 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 14mm
  • Number of Points 12
  • Overall Length 7-1/2"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM15
Yes
15mm
7-7/8"
Standard Tool (Accessory Needed for Tethering)

$34.35 / each

Enter location to check availability
Catalog Page #  1004 

Price $34.35 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 7-7/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM15-TT
Yes
15mm
7-7/8"
Tether Ready

$55.20 / each

Enter location to check availability
Catalog Page #  NA

Price $55.20 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 15mm
  • Number of Points 12
  • Overall Length 7-7/8"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM16
Yes
16mm
8-3/16"
Standard Tool (Accessory Needed for Tethering)

$36.15 / each

Enter location to check availability
Catalog Page #  1004 

Price $36.15 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 8-3/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM16-TT
Yes
16mm
8-3/16"
Tether Ready

$56.90 / each

Enter location to check availability
Catalog Page #  NA

Price $56.90 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 16mm
  • Number of Points 12
  • Overall Length 8-3/16"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM17
Yes
17mm
8-7/8"
Standard Tool (Accessory Needed for Tethering)

$37.40 / each

Enter location to check availability
Catalog Page #  1004 

Price $37.40 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 8-7/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM17-TT
Yes
17mm
8-7/8"
Tether Ready

$60.35 / each

Enter location to check availability
Catalog Page #  NA

Price $60.35 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 17mm
  • Number of Points 12
  • Overall Length 8-7/8"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM18
Yes
18mm
9-5/16"
Standard Tool (Accessory Needed for Tethering)

$40.55 / each

Enter location to check availability
Catalog Page #  1004 

Price $40.55 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 9-5/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM18-TT
Yes
18mm
9-5/16"
Tether Ready

$62.05 / each

Enter location to check availability
Catalog Page #  NA

Price $62.05 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 18mm
  • Number of Points 12
  • Overall Length 9-5/16"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM19
Yes
19mm
9-3/4"
Standard Tool (Accessory Needed for Tethering)

$42.35 / each

Enter location to check availability
Catalog Page #  1004 

Price $42.35 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 9-3/4"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM19-TT
Yes
19mm
9-3/4"
Tether Ready

$65.30 / each

Enter location to check availability
Catalog Page #  NA

Price $65.30 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 19mm
  • Number of Points 12
  • Overall Length 9-3/4"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM21
Yes
21mm
11-7/16"
Standard Tool (Accessory Needed for Tethering)

$54.30 / each

Enter location to check availability
Catalog Page #  1004 

Price $54.30 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 21mm
  • Number of Points 12
  • Overall Length 11-7/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM22
Yes
22mm
11-7/16"
Standard Tool (Accessory Needed for Tethering)

$53.60 / each

Enter location to check availability
Catalog Page #  1004 

Price $53.60 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 22mm
  • Number of Points 12
  • Overall Length 11-7/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM24
Yes
24mm
12-3/4"
Standard Tool (Accessory Needed for Tethering)

$61.90 / each

Enter location to check availability
Catalog Page #  1004 

Price $61.90 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 24mm
  • Number of Points 12
  • Overall Length 12-3/4"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM27
Yes
27mm
14-1/8"
Standard Tool (Accessory Needed for Tethering)

$89.95 / each

Enter location to check availability
Catalog Page #  1004 

Price $89.95 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 27mm
  • Number of Points 12
  • Overall Length 14-1/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM30
Yes
30mm
15-7/8"
Standard Tool (Accessory Needed for Tethering)

$95.65 / each

Enter location to check availability
Catalog Page #  1004 

Price $95.65 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 30mm
  • Number of Points 12
  • Overall Length 15-7/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM32
Yes
32mm
16-3/4"
Standard Tool (Accessory Needed for Tethering)

$116.40 / each

Enter location to check availability
Catalog Page #  1004 

Price $116.40 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 32mm
  • Number of Points 12
  • Overall Length 16-3/4"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM34
Yes
34mm
18-1/8"
Standard Tool (Accessory Needed for Tethering)

$127.15 / each

Enter location to check availability
Catalog Page #  1004 

Price $127.15 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 34mm
  • Number of Points 12
  • Overall Length 18-1/8"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM36
Yes
36mm
19-5/16"
Standard Tool (Accessory Needed for Tethering)

$158.50 / each

Enter location to check availability
Catalog Page #  1004 

Price $158.50 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 36mm
  • Number of Points 12
  • Overall Length 19-5/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM06
Yes
6mm
5"
Standard Tool (Accessory Needed for Tethering)

$24.31 / each

Enter location to check availability
Catalog Page #  1004 

Price $24.31 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 6mm
  • Number of Points 12
  • Overall Length 5"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM07
Yes
7mm
5-1/2"
Standard Tool (Accessory Needed for Tethering)

$23.49 / each

Enter location to check availability
Catalog Page #  1004 

Price $23.49 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 7mm
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM07-TT
Yes
7mm
5-1/2"
Tether Ready

$46.50 / each

Enter location to check availability
Catalog Page #  NA

Price $46.50 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 7mm
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM08
Yes
8mm
5-1/2"
Standard Tool (Accessory Needed for Tethering)

$23.95 / each

Enter location to check availability
Catalog Page #  1004 

Price $23.95 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM08-TT
Yes
8mm
5-1/2"
Tether Ready

$46.50 / each

Enter location to check availability
Catalog Page #  NA

Price $46.50 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 8mm
  • Number of Points 12
  • Overall Length 5-1/2"
  • Finish Black Chrome
  • Tether Capable Tether Ready
JSCVM09
Yes
9mm
5-15/16"
Standard Tool (Accessory Needed for Tethering)

$26.45 / each

Enter location to check availability
Catalog Page #  1004 

Price $26.45 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 9mm
  • Number of Points 12
  • Overall Length 5-15/16"
  • Finish Black Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
JSCVM09-TT
Yes
9mm
5-15/16"
Tether Ready

$48.25 / each

Enter location to check availability
Catalog Page #  NA

Price $48.25 / each

Technical Specs

  • Item Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Reversing Yes
  • SAE or Metric Metric
  • Head Size 9mm
  • Number of Points 12
  • Overall Length 5-15/16"
  • Finish Black Chrome
  • Tether Capable Tether Ready
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More