Skip Content

Spark Plug Socket Set, 9 Piece close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spark Plug Socket Set, 9 Piece

PROTO

Price: $204.50 / each

Please sign in or register to access lists

  • Item # 6RKU4
  • Mfr. Model # JFP9SET
  • UNSPSC # 26101757
  • Catalog Page # 1208
  • Shipping Weight 5.3 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemSpark Plug Socket Set
  • TypeChrome
  • Number of Pieces9
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Includes three different sizes and three different configurations most commonly used when working with spark plugs.
• 9/16", 5/8", and 13/16" spark plug sockets in standard, universal, and extra deep lengths.
• Chromed finish for easy clean-up and long-lasting corrosion protection.
• 3/8" square drive sockets feature a rubber insert to securely grab the spark plug.
• Each socket is knurled for easy hand turning.
• Rugged blow-molded case.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.