Skip Content

 
Soft-Sided Tool Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Soft-Sided Tool Bag

PROTO


Technical Specs

  • ItemTool Bag 
  • Typical Bag or Tote ApplicationGeneral Purpose 
  • Basic MaterialCotton Canvas 
  • Number of Pockets
Width
Please Select
Depth
Please Select
Height
Please Select
Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Color
Availability
Price
Qty
J95311
12-1/4"
8"
10-1/2"
White/Black

Limited Quantity Available

$82.58 / each

Tool Bag,12.25x8X10.5 In,1 Pocket
Catalog Page #  1196 

Clearance Price:
$82.58 / each

Price: $91.75 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCotton Canvas
  • Number of Pockets1
  • Width12-1/4"
  • Depth8"
  • Height10-1/2"
  • ColorWhite/Black
J95316
16-3/4"
8"
10-1/2"
White/Tan

Limited Quantity Available

$53.46 / each

Tool Bag,16.75x8x10.5 In,1 Pocket
Catalog Page #  1196 

Clearance Price:
$53.46 / each

Price: $81.95 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCotton Canvas
  • Number of Pockets1
  • Width16-3/4"
  • Depth8"
  • Height10-1/2"
  • ColorWhite/Tan
J95327
23"
8-1/2"
14"
White/Tan

Limited Quantity Available

$95.85 / each

Tool Bag,23x8.5x14 In,1 Pocket
Catalog Page #  1196 

Clearance Price:
$95.85 / each

Price: $106.50 / each

Technical Specs

  • ItemTool Bag
  • Typical Bag or Tote ApplicationGeneral Purpose
  • Basic MaterialCotton Canvas
  • Number of Pockets1
  • Width23"
  • Depth8-1/2"
  • Height14"
  • ColorWhite/Tan