Skip Content

3/8" SAE Socket Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3/8" SAE Socket Set

Price $1,008.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5C861
  • Mfr. Model # J52140
  • NSN # 5120-01-429-3668
  • UNSPSC # 27111703
  • Catalog Page # 1073
  • Shipping Weight 23.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSocket Set
  • SAE or MetricSAE
  • Drive Size3/8"
  • Number of Pieces58
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • FinishFull Polished
  • Sockets Included12 pt. Standard.: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"; 12 pt. Deep: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"; 12 pt. Universal: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"; 8 pt. Standard.: 1/4, 5/16, 3/8, 7/16, 1/2"; Hex: 1/8, 1/4, 5/32, 3/16, 5/16, 7/32, 3/8"; ScrewDriver Bits: #2, 3, 4 Phillips(R), and 1/4 Slotted
  • Includes(1) Pear Head Ratchet, (2) Ratchet Adapter, 3, 6, and 12" Extensions, 7-7/8" Hinge Handle, (1) Universal Joint, 16-7/8" Speed Handle, Sliding T Handle, Metal Box, (11) Bit Sockets, (3) Power Train, (7) Universal Socket, (31) Socket, (1) Tool Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Proto® 12-point socket set is ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ drive configuration allows for a quick and easy socket engagement to the fastener flats, not the corners. Uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.