Skip Content

Socket Bit Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Socket Bit Set

PROTO

Technical Specs

  • ItemSocket Bit Set 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Shop Items By:On Sale 
SAE or Metric
Please Select
Drive Size
Please Select
Tip Type
Please Select
Number of Pieces
Please Select
Item #SAE or MetricDrive SizeTip TypeNumber of PiecesAvailabilityPrice Qty
4JW37Metric1/2"Hex10

$158.40 / each

4JV94Metric3/8", 1/2"Hex10

$110.28 / each

3R745SAE1/4"Hex11

$86.88 / each

1AF33SAE3/8"Hex7

$59.00 / each

5C626SAE3/8"Torx8

$69.88 / each

3R748SAE1/2"Hex7

$95.36 / each

1AF35SAE3/8", 1/2"Hex10

$104.24 / each

Adding More Products