Skip Content

Socket Bit,3/8 Dr,6mm,Hex close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Socket Bit, 3/8 Dr, 6mm, Hex

Price $14.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 06053 (Change)

Go

Invalid Zip Code

SOUTHINGTON branch 346

  • Item # 1AL82
  • Mfr. Model # J4990-6M
  • NSN #
  • UNSPSC # 27111704
  • Catalog Page # 1080
  • Shipping Weight 0.12 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSocket Bit
  • Drive Size3/8"
  • Tip TypeHex
  • SAE or MetricMetric
  • Size6mm
  • Overall Length2-23/32"
  • Bit Length1-5/8"
  • Drive TypeSquare
  • Socket DepthStandard
  • MaterialHeat Treated Alloy Steel
  • FinishFull Polished Chrome
  • Number of Points6
  • FeaturesWear Resistance

Compliance and Restrictions

None

Details

• Made using a heat treated alloy for wear-resistance which helps minimize distortion for a long life.
• Hex opening holds the bit allowing the bit holder to take the torque load.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.