Skip Content

 
Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriver


Technical Specs

  • ItemScrewdriver 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Handle Material
Please Select
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
129 Products
Compare /
Product #
Mfr.
Model #
Handle Material
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
J9651C
Acetate
Phillips/Crosspoint
Phillips
#0
3"

$9.89 / each

Enter location to check availability
Phillips Screwdriver,#0 Tip,5 3/4 L
Catalog Page #  NA

Price $9.89 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9863C
Acetate
Phillips/Crosspoint
Phillips
#0
3"

$12.24 / each

Enter location to check availability
Phillips Screwdriver,#0 Tip,6 5/8 In L
Catalog Page #  NA

Price $12.24 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9683C
Acetate
Phillips/Crosspoint
Phillips
#1
8"

$19.80 / each

Enter location to check availability
Phillips Screwdriver,#1 Tip,11 3/8 In L
Catalog Page #  NA

Price $19.80 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9861C
Acetate
Phillips/Crosspoint
Phillips
#2
12"

$24.63 / each

Enter location to check availability
Phillips Screwdriver,#2 Tip,16 In L
Catalog Page #  NA

Price $24.63 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9862C
Acetate
Phillips/Crosspoint
Phillips
#2
16"

$26.85 / each

Enter location to check availability
Phillips Screwdriver,#2 Tip,20 In L
Catalog Page #  NA

Price $26.85 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length16"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9671C
Acetate
Phillips/Crosspoint
Phillips
#2
1-1/2"

$2.94 / each

Enter location to check availability
Phillips Screwdriver,#2 Tip,3 1/2 In L
Catalog Page #  NA

Clearance Price $2.94 / each

Price $8.54 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9684C
Acetate
Phillips/Crosspoint
Phillips
#2
4"

$14.34 / each

Enter location to check availability
Phillips Screwdriver,#2 Tip,8 In L
Catalog Page #  NA

Clearance Price $14.34 / each

Price $15.09 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9686C
Acetate
Phillips/Crosspoint
Phillips
#3
6"

$19.19 / each

Enter location to check availability
Phillips Screwdriver,#3 Tip,10 3/8 In L
Catalog Page #  NA

Price $19.19 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9688C
Acetate
Phillips/Crosspoint
Phillips
#4
8"

$21.38 / each

Enter location to check availability
Phillips Screwdriver,#4 Tip,13 In L
Catalog Page #  NA

Price $21.38 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#4
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9821C
Acetate
Slotted
Cabinet Tip
1/8"
2"

$8.90 / each

Enter location to check availability
Cabinet Screwdriver,1/8x2 In,Black
Catalog Page #  NA

Price $8.90 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/8"
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9622C
Acetate
Slotted
Cabinet Tip
1/8"
3"

$10.04 / each

Enter location to check availability
Cabinet Screwdriver,1/8 In Tip,5 3/4 L
Catalog Page #  NA

Price $10.04 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/8"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9646C
Acetate
Slotted
Cabinet Tip
1/8"
3"

$10.50 / each

Enter location to check availability
Slotted Screwdriver,1/8 In Tip,5 3/4 L
Catalog Page #  NA

Clearance Price $10.50 / each

Price $11.67 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/8"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9636C
Acetate
Slotted
Cabinet Tip
3/16"
10"

$15.20 / each

Enter location to check availability
Cabinet Screwdriver,3/16 In Tip,13 3/8 L
Catalog Page #  NA

Price $15.20 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9637C
Acetate
Slotted
Cabinet Tip
3/16"
12"

$16.46 / each

Enter location to check availability
Cabinet Screwdriver,3/16 In Tip,15 3/8 L
Catalog Page #  NA

Price $16.46 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9632C
Acetate
Slotted
Cabinet Tip
3/16"
4"

$13.10 / each

Enter location to check availability
Cabinet Screwdriver,3/16 In Tip,7 3/8 L
Catalog Page #  NA

Price $13.10 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9635C
Acetate
Slotted
Cabinet Tip
3/16"
8"

$13.94 / each

Enter location to check availability
Cabinet Screwdriver,3/16 In Tip,11 3/8 L
Catalog Page #  NA

Price $13.94 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9639C
Acetate
Slotted
Cabinet Tip
1/4"
12"

$20.75 / each

Enter location to check availability
Cabinet Screwdriver,1/4 In Tip,16 In L
Catalog Page #  NA

Price $20.75 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/4"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9605C
Acetate
Slotted
Keystone Slotted
3/16"
3"

$13.58 / each

Enter location to check availability
Slotted Screwdriver,3/16 In Tip,6 3/8 L
Catalog Page #  NA

Price $13.58 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9832C
Acetate
Slotted
Keystone Slotted
3/16"
4"

$10.36 / each

Enter location to check availability
Slotted Screwdriver,3/16 In Tip,7 3/8 L
Catalog Page #  NA

Price $10.36 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9652C
Acetate
Slotted
Keystone Slotted
1/4"
1-1/2"

$9.06 / each

Enter location to check availability
Slotted Screwdriver,1/4 In Tip,3 3/4 L
Catalog Page #  NA

Price $9.06 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9604C
Acetate
Slotted
Keystone Slotted
1/4"
4"

$13.93 / each

Enter location to check availability
Slotted Screwdriver,1/4x8 In,Round
Catalog Page #  NA

Price $13.93 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9804C
Acetate
Slotted
Keystone Slotted
1/4"
4"

$12.14 / each

Enter location to check availability
Slotted Screwdriver,1/4x8 In,Square
Catalog Page #  NA

Price $12.14 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9802C
Acetate
Slotted
Keystone Slotted
1/4"
6"

$14.59 / each

Enter location to check availability
Screwdriver,Slotted,1/4x6 In,Square
Catalog Page #  NA

Price $14.59 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9607C
Acetate
Slotted
Keystone Slotted
1/4"
6"

$15.16 / each

Enter location to check availability
Screwdriver,Slotted,1/4x6 In,Round
Catalog Page #  NA

Price $15.16 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9608C
Acetate
Slotted
Keystone Slotted
5/16"
4"

$17.79 / each

Enter location to check availability
Slotted Screwdriver,5/16 In Tip,8 3/8 L
Catalog Page #  NA

Price $17.79 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9806C
Acetate
Slotted
Keystone Slotted
5/16"
6"

$15.16 / each

Enter location to check availability
Slotted Screwdriver,5/16 In Tip,10 3/8 L
Catalog Page #  NA

Price $15.16 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9606C
Acetate
Slotted
Keystone Slotted
5/16"
6"

$19.40 / each

Enter location to check availability
Screwdriver,Slotted,5/16x10 3/8 In,Round
Catalog Page #  NA

Price $19.40 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9611C
Acetate
Slotted
Keystone Slotted
3/8"
10"

$20.65 / each

Enter location to check availability
Screwdriver,Slotted,3/8x10 In,Round
Catalog Page #  NA

Price $20.65 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9808C
Acetate
Slotted
Keystone Slotted
3/8"
8"

$18.91 / each

Enter location to check availability
Screwdriver,Slotted,3/8x13 In,Square
Catalog Page #  NA

Price $18.91 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9610C
Acetate
Slotted
Keystone Slotted
3/8"
8"

$19.79 / each

Enter location to check availability
Screwdriver,Slotted,3/8x13 In,Round
Catalog Page #  NA

Price $19.79 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9300-10C
Acetate
Torx(R)/Star
Torx(R)
T10
3-1/4"

$8.99 / each

Enter location to check availability
Torx Screwdriver,T10 Tip,6 5/8 In L
Catalog Page #  NA

Price $8.99 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT10
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9300-15C
Acetate
Torx(R)/Star
Torx(R)
T15
3-1/4"

$7.91 / each

Enter location to check availability
Torx Screwdriver,T15 Tip,6 5/8 In L
Catalog Page #  NA

Clearance Price $7.91 / each

Price $8.79 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT15
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9300-20C
Acetate
Torx(R)/Star
Torx(R)
T20
3-1/4"

$8.39 / each

Enter location to check availability
Torx Screwdriver,T20 Tip,6 5/8 In L
Catalog Page #  NA

Clearance Price $8.39 / each

Price $9.32 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT20
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9300-25C
Acetate
Torx(R)/Star
Torx(R)
T25
3-1/4"

$9.32 / each

Enter location to check availability
Torx Screwdriver,T25 Tip,6 5/8 In L
Catalog Page #  NA

Price $9.32 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT25
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9300-27C
Acetate
Torx(R)/Star
Torx(R)
T27
4"

$9.68 / each

Enter location to check availability
Torx Screwdriver,T27 Tip,8 In L
Catalog Page #  NA

Price $9.68 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT27
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9300-30C
Acetate
Torx(R)/Star
Torx(R)
T30
4"

$9.88 / each

Enter location to check availability
Torx Screwdriver,T30 Tip,8 In L
Catalog Page #  NA

Price $9.88 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT30
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9300-45C
Acetate
Torx(R)/Star
Torx(R)
T45
6"

$14.00 / each

Enter location to check availability
Torx Screwdriver,T45 Tip,10 3/8 In L
Catalog Page #  NA

Price $14.00 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTorx(R)
  • Tip SizeT45
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9482
Acetate w/Cushion Grip
Phillips/Crosspoint
Phillips
#1
3"

$11.68 / each

Enter location to check availability
Screwdriver,Phillips,#1x3 In,Non-Slip
Catalog Page #  NA

Price $11.68 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9484
Acetate w/Cushion Grip
Phillips/Crosspoint
Phillips
#2
4"

$11.74 / each

Enter location to check availability
Screwdriver,Phillips,#2x4 In,Non-Slip
Catalog Page #  NA

Price $11.74 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9403
Acetate w/Cushion Grip
Slotted
Keystone Slotted
3/16"
3"

$11.62 / each

Enter location to check availability
Screwdriver,Slotted,3/16x3 In,Cushion
Catalog Page #  NA

Price $11.62 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9406
Acetate w/Cushion Grip
Slotted
Keystone Slotted
5/16"
6"

$12.51 / each

Enter location to check availability
Screwdriver,Slotted,5/16x6 In,Cushion
Catalog Page #  NA

Price $12.51 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J9408
Acetate w/Cushion Grip
Slotted
Keystone Slotted
3/8"
8"

$17.34 / each

Enter location to check availability
Screwdriver,Slotted,3/8x8 In,Cushion
Catalog Page #  NA

Price $17.34 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JTP1008R
DuraTek
Torx(R)/Star
Tamper Resistant Torx(R)
TP10
3-1/4"

$23.71 / each

Enter location to check availability
Screwdriver,8 in.,Steel,TP10
Catalog Page #  NA

Price $23.71 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialDuraTek
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTP10
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JTP1508R
DuraTek
Torx(R)/Star
Tamper Resistant Torx(R)
TP15
3-1/4"

$23.71 / each

Enter location to check availability
Screwdriver,8 in.,Steel,TP15
Catalog Page #  NA

Price $23.71 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialDuraTek
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTP15
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JTP2008R
DuraTek
Torx(R)/Star
Tamper Resistant Torx(R)
TP20
3-1/4"

$26.00 / each

Enter location to check availability
Screwdriver,8 in.,Steel,TP20
Catalog Page #  NA

Price $26.00 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialDuraTek
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTP20
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JTP2508R
DuraTek
Torx(R)/Star
Tamper Resistant Torx(R)
TP25
3-1/4"

$26.00 / each

Enter location to check availability
Screwdriver,8 in.,Steel,TP25
Catalog Page #  NA

Price $26.00 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialDuraTek
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTP25
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JTP2708R
DuraTek
Torx(R)/Star
Tamper Resistant Torx(R)
TP27
4"

$29.40 / each

Enter location to check availability
Screwdriver,8 in.,Steel,TP27
Catalog Page #  NA

Price $29.40 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialDuraTek
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTP27
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JTP3008R
DuraTek
Torx(R)/Star
Tamper Resistant Torx(R)
TP30
4"

$29.40 / each

Enter location to check availability
Screwdriver,8 in.,Steel,TP30
Catalog Page #  NA

Price $29.40 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialDuraTek
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTP30
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JTP8008R
DuraTek
Torx(R)/Star
Tamper Resistant Torx(R)
TP8
3-1/4"

$23.71 / each

Enter location to check availability
Screwdriver,8 in.,Steel,TP8
Catalog Page #  NA

Price $23.71 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialDuraTek
  • Tip Style GroupTorx(R)/Star
  • Tip StyleTamper Resistant Torx(R)
  • Tip SizeTP8
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J88606
Multicomponent
Hex
Hex
1/8"
3-1/8"

$8.24 / each

Enter location to check availability
Screwdriver,Hex,1/8 x 4 In
Catalog Page #  NA

Price $8.24 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupHex
  • Tip StyleHex
  • Tip Size1/8"
  • Shank Length3-1/8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J88607
Multicomponent
Hex
Hex
9/64"
3-1/4"

$8.31 / each

Enter location to check availability
Screwdriver,Hex,9/64 x 4 In
Catalog Page #  NA

Price $8.31 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupHex
  • Tip StyleHex
  • Tip Size9/64"
  • Shank Length3-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J88609
Multicomponent
Hex
Hex
3/16"
3-3/4"

$9.17 / each

Enter location to check availability
Screwdriver,Hex,3/16 x 4 In
Catalog Page #  NA

Price $9.17 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupHex
  • Tip StyleHex
  • Tip Size3/16"
  • Shank Length3-3/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JPP0002R
Multicomponent
Phillips/Crosspoint
Phillips
#0
2"

$7.03 / each

Enter location to check availability
Screwdriver,Phillips,#0 x 2 In,Chrome
Catalog Page #  1117 

Price $7.03 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JPP0003R
Multicomponent
Phillips/Crosspoint
Phillips
#0
3"

$7.45 / each

Enter location to check availability
Screwdriver,Phillips,#0 x 3 In,Chrome
Catalog Page #  1117 

Price $7.45 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JPP0103R
Multicomponent
Phillips/Crosspoint
Phillips
#1
3"

$7.45 / each

Enter location to check availability
Screwdriver,Phillips,#1 x 3 In,Chrome
Catalog Page #  1117 

Price $7.45 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JPB0103RP
Multicomponent
Phillips/Crosspoint
Phillips
#1
3"

$12.13 / each

Enter location to check availability
Screwdriver,Bolster,#1 x 3 In,Chrome
Catalog Page #  1117 

Price $12.13 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JP0103R
Multicomponent
Phillips/Crosspoint
Phillips
#1
3"

$10.19 / each

Enter location to check availability
Screwdriver,Phillips,#1 x 3 In,Chrome
Catalog Page #  1117 

Price $10.19 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J88313
Multicomponent
Phillips/Crosspoint
Phillips
#1
3"

$8.69 / each

Enter location to check availability
Screwdr Phillips 1pt
Catalog Page #  NA

Clearance Price $8.69 / each

Price $9.66 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JP0108R
Multicomponent
Phillips/Crosspoint
Phillips
#1
8"

$14.00 / each

Enter location to check availability
Screwdriver,Phillips,#1 x 8 In,Chrome
Catalog Page #  1117 

Price $14.00 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
JP0212R
Multicomponent
Phillips/Crosspoint
Phillips
#2
12"

$16.62 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 12 In,Chrome
Catalog Page #  1117 

Price $16.62 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More