Skip Content

Screwdriver,#1 Phillips x 8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Screwdriver, #1 Phillips x 8 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5HM39
  • Mfr. Model # J88318
  • NSN # 
  • UNSPSC # 27111701
  • Catalog Page # N/A
  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A versatile Proto® screwdriver with tri-lobed handle that helps prevent hand from slipping. Precision machined Phillips/crosspoint tip with round shank.

View More

Technical Specs

  • Item Screwdriver
  • Handle Material Multicomponent
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #1
  • Shank Length 8"
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Handle Design Ergonomic Tri Lobular
  • Shank Shape Round
  • Shank Material Alloy Tool Steel
  • Finish Chrome
  • Overall Length 12"
  • Features Precision Machined Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.