Skip Content

Rolling Cabinet,50-1/2 x 25 x 41 In,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Cabinet, 50-1/2 x 25 x 41 In, Blue

PROTO

Price: $3,462.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 28 business days from supplier
  • Item # 5RRN6
  • Mfr. Model # J455041-8BL-2S
  • UNSPSC # 24112401
  • Catalog Page # 1028
  • Catalog Group # D5984
  • Shipping Weight 475.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRolling Cabinet
  • SeriesSeries 450, Heavy Duty
  • Width50-1/2"
  • Depth25"
  • Height41"
  • Number of Drawers8
  • ColorBlue
  • Drawer Capacity125 lb.
  • Drawer SlidesFull Extension Ball Bearing
  • Storage Capacity18,920 cu. in.
  • Load Rating2800 lb.
  • Caster Size6" x 2"
  • Number of Shelves2
  • MaterialSteel
  • GaugeBottom: 14, Side: 16, Drawers: 18
  • Work Surface MaterialVinyl
  • Caster Wheel MaterialPolyurethane
  • Caster Type(2) Fixed with Lock, (2) Swivel
  • Locking SystemHeavy Duty Locks with Tubular Key
  • HandlesFull Width Aluminum
  • ConfigurationCenter Bank: 44-7/16" W x 23" D x 4" H, Left Bank: (4) 28" W x 23" D x 1-3/4" H, (3) 28" W x 23D x 4" H, Right Bin: 13-7/16" W x 23" D x 18" H with (2) 1-1/2" H Drawer
  • FinishGlossy Powder Coat
  • FeaturesRecessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, Double Wall Drawer Fronts, 700 lb. Caster
  • IncludesVinyl Top and Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Cubic inch capacity is 18,920.
• Made of 14, 16 and 18 gauge steel.
• Maximum weight capacity for each drawer is 125 lbs.
• Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability.
• Heavy-duty locks with tubular key.
• Recessed aluminum extruded drawer pulls.
• 100% full extension drawers.
• Vinyl top and drawer liners included.
• 6" x 2" Poly casters - 700 lbs./caster.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.