Skip Content

Rolling Cabinet,50-1/2 x 25 x 41 In,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Cabinet, 50-1/2 x 25 x 41 In, Blue

Price $3,685.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RRL5
  • Mfr. Model # J455041-12BL
  • UNSPSC # 24112401
  • Catalog Page # 1058
  • Catalog Group # D5981
  • Shipping Weight 475.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Cabinet
  • SeriesSeries 450, Heavy Duty
  • Width50-1/2"
  • Depth25"
  • Height41"
  • Number of Drawers12
  • ColorBlue
  • Drawer Capacity125 lb.
  • Drawer SlidesFull Extension Ball Bearing
  • Storage Capacity23,419 cu. in.
  • Load Rating2800 lb.
  • Caster Size6" x 2"
  • Number of Shelves1
  • MaterialSteel
  • GaugeBottom: 14, Side: 16, Drawers: 18
  • Work Surface MaterialVinyl
  • Caster Wheel MaterialPolyurethane
  • Caster Type(2) Fixed with Lock, (2) Swivel
  • Locking SystemHeavy Duty Locks with Tubular Key
  • HandlesFull Width Aluminum
  • ConfigurationCenter Bank: (1) 44-7/16" W x 23" D x 4" H, Left Bank: (1) 28" W x 23" D x 1-3/4" H, (3) 28" W x 23" D x 4" H, (1) 28" W x 23" D x 6-7/16" H, Right Bank: (1) 13-7/16" W x 23" D x 1-3/4" H, (2) 13-7/16" W x 23" D x 3" H, (3) 13-7/16" W x 23" D x 4" H
  • FinishGlossy Powder Coat
  • FeaturesRecessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, Double Wall Drawer Fronts, 700 lb. Caster
  • IncludesVinyl Top and Drawer Liners

Compliance and Restrictions

None

Details

• Cubic inch capacity is 23,419.
• Made of 14, 16 and 18 gauge steel.
• Maximum weight capacity for each drawer is 125 lbs.
• Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability.
• Heavy-duty locks with tubular key.
• Recessed aluminum extruded drawer pulls.
• 100% full extension drawers.
• Vinyl top and drawer liners included.
• 6" x 2" Poly casters - 700 lbs./caster.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.