Skip Content

Rolling Cabinet,66 x 27 x 46 In,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Cabinet, 66 x 27 x 46 In, Black

Price $6,528.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19C275
  • Mfr. Model # J456646-11BK
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Catalog Group # H2338
  • Shipping Weight 716.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Cabinet
  • SeriesSeries 450, Heavy Duty
  • Width66"
  • Depth27"
  • Height46"
  • Number of Drawers11
  • ColorBlack
  • Drawer Capacity200 lb.
  • Drawer SlidesFull Extension Ball Bearing
  • Storage Capacity81,972 cu. in.
  • Load Rating700 lb.
  • Caster Size6" x 2"
  • Number of Shelves1
  • MaterialSteel
  • GaugeBottom: 14, Side: 16, Drawers: 18
  • Work Surface MaterialVinyl
  • Caster Wheel MaterialPolyurethane
  • Caster Type(2) Fixed with Lock, (2) Swivel
  • Locking SystemHeavy Duty Locks with Tubular Key (High Security Lock)
  • HandlesSide Folding
  • ConfigurationCenter Bank: (1) 59" W x 24-3/4" D x 6" H, Left Bank: (2) 37-3/8" W x 24-3/4" D x 3" H, (2) 37-3/8" W x 24-3/4" D x 4" H, (1) 37-3/8" W x 24-3/4" D x 6" H, Right Bank: (2) 18-2/3" W x 24-3/4" D x 1-3/4" H, (2) 18-2/3" W x 24-3/4" D x 3" H, (1) 18-2/3" W x 24-3/4" D x 11" H
  • FinishHigh Gloss Powder Coat
  • FeaturesRecessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, 700 lb. Caster
  • IncludesVinyl Top and Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.