Skip Content

Red Rolling Cabinet, Series 450, Heavy Duty, Width: 66", Depth: 27", Height: 46" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Rolling Cabinet, Series 450, Heavy Duty, Width: 66", Depth: 27", Height: 46"

Price $6,740.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZMK8
  • Mfr. Model # J456646-12RD
  • UNSPSC # 24112401
  • Catalog Page # 949
  • Catalog Group # H2334
  • Shipping Weight 700.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series Series 450, Heavy Duty
  • Width 66"
  • Depth 27"
  • Height 46"
  • Number of Drawers 12
  • Color Red
  • Drawer Capacity 200 lb.
  • Drawer Slides Full Extension Ball Bearing
  • Storage Capacity 36,455 cu. in.
  • Load Rating 2400 lb.
  • Caster Size 6" x 2"
  • Number of Shelves 1
  • Material Steel
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System Heavy Duty Locks with Tubular Key (Cylinder)
  • Handles Tubular Metal Side
  • Configuration Center Bank: (1) 59" W x 24-3/4" D x 6" H, Left Bank: (2) 37-3/8" W x 24-3/4" D x 1-3/4" H, (2) 37-3/8" W x 24-3/4" D x 3" H, (1) 37-3/8" W x 24-3/4" D x 4" H, (1) 37-3/8" W x 24-3/4" D x 6" H, Right Bank: (2) 18-2/3" W x 24-3/4" D x 1-3/4" H, (2) 18-2/3" W x 24-3/4" D x 3" H, (1) 18-2/3" W x 24-3/4" D x 11" H
  • Finish High Gloss Powder Coated
  • Features Recessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, 700 lb. Caster
  • For Use With Mfr. No. J451934-6RD-SC Side Cabinet, J453427-6RD, J455027-12RD or J456627-10RD Top Chests
  • Includes Vinyl Top and Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.