Skip Content

Rolling Cabinet,27 x 18 x 42 In,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Cabinet, 27 x 18 x 42 In, Red

PROTO

Price: $1,212.00 / each

Please sign in or register to access lists

  • Item # 1ZML9
  • Mfr. Model # J442742-8RD
  • NSN #
  • UNSPSC # 24112401
  • Catalog Page # 1059
  • Catalog Group # H2326
  • Shipping Weight 150.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRolling Cabinet
  • SeriesSeries 440, Standard Duty
  • Width27"
  • Depth18"
  • Height42"
  • Number of Drawers8
  • ColorRed
  • Drawer Capacity100 lb.
  • Drawer SlidesBall Bearing
  • Storage Capacity10,263 cu. in.
  • Load Rating1600 lb.
  • Caster Size5" x 2"
  • Number of Shelves1
  • MaterialSteel
  • GaugeBottom: 14, Side: 16, Drawers: 18
  • Work Surface MaterialVinyl
  • Caster Wheel MaterialPolyurethane
  • Caster Type(2) Fixed with Lock, (2) Swivel
  • Locking SystemStandard Key Cylinder Lock
  • HandlesTubular Metal Side
  • ConfigurationLeft Bank: (2) 11-1/8" W x 16-1/8" D x 1-7/8" H, Right Bank: (2) 11-1/8" W x 16-1/8" D x 1-7/8" H, Center Bank: (2) 23-1/4" W x 16-1/8" D x 3-15/16" H, (2) 23-1/4" W x 16-1/8" D x 8-1/16" H
  • FinishHigh Gloss Powder Coat
  • Features4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Heavy-Duty Easy Grip Handle, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Key, Cabinet Side Reinforcement, Heavy-Duty 2-1/2" Lip, 450 lb. Casters
  • For Use WithMfr. No. J442710-4RD-IC Intermediate Chest, J442719-10RD-D or J442719-12RD-D Top Chests With Drop Front, J442719-8RD Top Chest
  • IncludesVinyl Top and Drawer Liners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Cubic inch capacity is 9,829.
• Maximum weight capacity for each drawer is 100 lbs.
• Aluminum extruded drawer pulls.
• 100% Full extension drawers.
• Recessed drawer pulls.
• 100 lbs. Ball bearing slides.
• Heavy-duty key.
• 4-Way channel bottom panel.
• 5" x 2" Polyurethane casters - 450 lbs./caster.
• Vinyl top and drawer liners included.
• Smooth, sleek and durable paint finish.
• Heavy-duty easy grip handle.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.