Skip Content

Black Rolling Cabinet, Series 440, Standard Duty, Width: 27", Depth: 18", Height: 42" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Rolling Cabinet, Series 440, Standard Duty, Width: 27", Depth: 18", Height: 42"

Price $1,219.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19C264
  • Mfr. Model # J442742-11BK
  • UNSPSC # 24112401
  • Catalog Page # 950
  • Catalog Group # H2323
  • Shipping Weight 186.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features aluminum extruded drawer pulls.
100% Full extension drawers. Recessed drawer pulls.

View More

Technical Specs

  • Item Rolling Cabinet
  • Series Series 440, Standard Duty
  • Width 27"
  • Depth 18"
  • Height 42"
  • Number of Drawers 11
  • Color Black
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 20,412 cu. in.
  • Load Rating 450 lb.
  • Caster Size 5" x 2"
  • Number of Shelves 1
  • Material Steel
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Locking System High Security Tubular Keyed Lock
  • Handles Side Folding
  • Configuration Left Bank: (2) 11-1/8"W x 16-1/8"D x 1-7/8"H, Right Bank: (2) 11-1/8"W x 16-1/8"D x 1-7/8"H, Center Bank: (4) 23-1/4"W x 16-1/8"D x 1-7/8"H, (2) 23-1/4"W x 16-1/8"D x 3-15/16"H, (1) 23-1/4"W x 16-1/8"D x 8-1/16"H
  • Finish Powder Coated
  • Features 4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Heavy-Duty Easy Grip Handle, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Key, Cabinet Side Reinforcement, Heavy-Duty 2-1/2" Lip, 450 lb. Casters
  • Includes Vinyl Top, Drawer Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.