Skip Content

 
Reversible Wrench Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reversible Wrench Set


Technical Specs

  • ItemReversible Wrench Set 
Wrench Style
Please Select
Reversing
Please Select
SAE or Metric
Please Select
Number of Pieces
Please Select
Number of Points
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Wrench Style
Reversing
SAE or Metric
Number of Pieces
Number of Points
Price
Qty
Please use Qty box to add item(s) to cart.
J1190MA
Reversible, Box End
No
Metric
5
6

$102.05 / each

Enter location to check availability
Reversible Wrench Set,Metric,6 pt.,5 PC
Catalog Page #  1104 

Price $102.05 / each

Technical Specs

  • ItemReversible Wrench Set
  • Wrench StyleReversible, Box End
  • ReversingNo
  • SAE or MetricMetric
  • Number of Pieces5
  • Number of Points6
J1190A
Reversible, Box End
No
SAE
5
12

$106.80 / each

Enter location to check availability
Reversible Wrench Set,SAE,12 pt.,5 PC
Catalog Page #  1104 

Price $106.80 / each

Technical Specs

  • ItemReversible Wrench Set
  • Wrench StyleReversible, Box End
  • ReversingNo
  • SAE or MetricSAE
  • Number of Pieces5
  • Number of Points12
J1180MA
Reversible, Box End, Offset
Yes
Metric
7
6 and 12

$180.00 / each

Enter location to check availability
Reversible Wrench Set,Metric,7 PC
Catalog Page #  1104 

Price $180.00 / each

Technical Specs

  • ItemReversible Wrench Set
  • Wrench StyleReversible, Box End, Offset
  • ReversingYes
  • SAE or MetricMetric
  • Number of Pieces7
  • Number of Points6 and 12
J1180A
Reversible, Box End, Offset
Yes
SAE
5
6

$128.10 / each

Enter location to check availability
Reversible Wrench Set,SAE,6 pt.,5 PC
Catalog Page #  1104 

Price $128.10 / each

Technical Specs

  • ItemReversible Wrench Set
  • Wrench StyleReversible, Box End, Offset
  • ReversingYes
  • SAE or MetricSAE
  • Number of Pieces5
  • Number of Points6
JSBV-8S
Reversing, Spline
Yes
SAE
8
12

$274.20 / each Offer Ends 05/30/15

Enter location to check availability
Reversible Wrench Set,SAE,12 pt.,8 PC
Catalog Page #  1104 

Sale Price $274.20 / each Offer Ends 05/30/15

Price $342.75 / each

Technical Specs

  • ItemReversible Wrench Set
  • Wrench StyleReversing, Spline
  • ReversingYes
  • SAE or MetricSAE
  • Number of Pieces8
  • Number of Points12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More